Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron SF-10P-WH 120-Volt at 60-Hz 8-Amp 1-Pole 3-Wire Preset Dimmer White Skylark®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron SF-10P-WH 120-Volt at 60-Hz 8-Amp 1-Pole 3-Wire Preset Dimmer White Skylark®

SKU: 4200
Lutron Skylark® 3-Wire Preset dimmer in white color, has rocker actuator that returns light to your desired light level. Slide up the dimmer to brighten and down to dim. It has voltage rating of 120-Volt at 60-Hz and 8-Amps. This 1-Pole preset dimmer in gloss finish, works with fluorescent lamps. Preset dimmer has ON/OFF functionality. Preset dimmer measures 2.94-Inch x 0.3-Inch x 4.69-Inch. It is ideal for use with Lutron 3-Wire line-voltage control electronic dimming ballasts. Preset dimmer is UL listed.
  • Rocker switch returns light to your favorite light level
  • Slide up to brighten and down to dim means adjust light to suit any activity
  • Requires neutral wire connection

Overview

Lutron Skylark® 3-Wire Preset dimmer in white color, has rocker actuator that returns light to your desired light level. Slide up the dimmer to brighten and down to dim. It has voltage rating of 120-Volt at 60-Hz and 8-Amps. This 1-Pole preset dimmer in gloss finish, works with fluorescent lamps. Preset dimmer has ON/OFF functionality. Preset dimmer measures 2.94-Inch x 0.3-Inch x 4.69-Inch. It is ideal for use with Lutron 3-Wire line-voltage control electronic dimming ballasts. Preset dimmer is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122206
Number of Poles
1
Sub Brand
Skylark®
GTIN
00027557310208
Type
3-Wire
Energy Star Flag
No
Country Of Origin
Saint Kitts and Nevis
RoHS Flag
No
Color
White
Standards
UL Listed
Voltage Rating
120 Volt at 60 Hz
Item Name
Preset Dimmer
Manufacturer Part Number
SF-10P-WH
Grounding
No
Manufacturer Name
Lutron
Finish
Gloss
Dimensions
2.94 Inch Width x 0.3 Inch Depth x 4.69 Inch Height
UPC
02755731020
Brand Name
Lutron
Amperage Rating
8 Amp
Actuator
Rocker
Action
Slide ON/OFF

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.