Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron SCRS-15-TR-BI Tamper-Resistant Duplex Receptacle 15-Amp 125-Volt NEMA 5-15R Biscuit Claro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron SCRS-15-TR-BI Tamper-Resistant Duplex Receptacle 15-Amp 125-Volt NEMA 5-15R Biscuit Claro®

SKU: 41073
Lutron Claro® 2-Pole 3-Wire Tamper-resistant duplex receptacle in biscuit color, has current rating of 15-Amps and voltage rating of 125-Volts. Receptacle has thermoplastic face and body with satin finish. It measures 2.94-Inch x 4.69-Inch. Grounding receptacle has steel strap for superior assembly security. It has rear push-in and side connection for quick and easy installation. Receptacle has 5-15R configuration. Receptacle is UL listed and CSA/NOM certified.
  • Sleek easy to clean smooth finish
  • Current rating of 15-Amps
  • Features thermoplastic face and body

Overview

Lutron Claro® 2-Pole 3-Wire Tamper-resistant duplex receptacle in biscuit color, has current rating of 15-Amps and voltage rating of 125-Volts. Receptacle has thermoplastic face and body with satin finish. It measures 2.94-Inch x 4.69-Inch. Grounding receptacle has steel strap for superior assembly security. It has rear push-in and side connection for quick and easy installation. Receptacle has 5-15R configuration. Receptacle is UL listed and CSA/NOM certified.

Specifications

Fiber Type
No
Jacket Material
No
Type
Tamper-Resistant
NEMA Configuration
NEMA 5-15R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
China
Number of Wires
3.0000
Standards
UL Listed, CSA Certified, NOM Certified
Voltage Rating
125 Volt
Strap Material
Steel
Style
Duplex
Sub Brand
Claro®
Terminal Connection
Rear Push-In and Side
UNSPSC
39121406
GTIN
00027557618243
RoHS Flag
No
Amperage Rating
15 Amp
Material
Thermoplastic Body and Face
Item Name
Duplex Receptacle
Color
Biscuit
UPC
02755761824
Manufacturer Name
Lutron
Manufacturer Part Number
SCRS-15-TR-BI
Degree of Protection
No
Brand Name
Lutron
Dimensions
2.94 Inch Width x 4.69 Inch Height
Finish
Satin
Grounding
Grounding
Frequency Rating
60 Hz

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.