Lutron SCR-15-HDTR-SW Commercial/Residential/Specification Grade Half Dimming Tamper-Resistant Duplex Receptacle 15-Amp 125-Volt AC NEMA 5-15R Satin Snow Satin Colors®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron SCR-15-HDTR-SW Commercial/Residential/Specification Grade Half Dimming Tamper-Resistant Duplex Receptacle 15-Amp 125-Volt AC NEMA 5-15R Satin Snow Satin Colors®

SKU: 200512
Lutron Satin Colors® Half dimming tamper-resistant duplex receptacle in satin snow color, has a unique design with plastic construction for long-life durability. This specification grade receptacle features permanently installed internal tamper-resistant shutter mechanism that is capable of resisting insertion of foreign elements into the device. It operates at a voltage rating of 125-Volts AC, current rating of 15-Amps, temperature rating of 0 to 40 deg C and frequency rating of 60-Hz. The projecting nubs prevent standards plugs from being used. It uses standard switched receptacle wiring. The duplex receptacle meets UL, CSA, NOM and article 406.11 of the 2008 National Electric Code (NEC) standards.
  • Features on receptacle(s) for dimming use reject standard plugs
  • Receptacle face is compatible with NEMA designer and NovaT® designer-opening wallplates
  • Requires replacement plug for dimming table and floor lamps
  • Bottom half is a general use receptacle and will fit standard duplex plugs
  • Top half for dimming

Overview

Lutron Satin Colors® Half dimming tamper-resistant duplex receptacle in satin snow color, has a unique design with plastic construction for long-life durability. This specification grade receptacle features permanently installed internal tamper-resistant shutter mechanism that is capable of resisting insertion of foreign elements into the device. It operates at a voltage rating of 125-Volts AC, current rating of 15-Amps, temperature rating of 0 to 40 deg C and frequency rating of 60-Hz. The projecting nubs prevent standards plugs from being used. It uses standard switched receptacle wiring. The duplex receptacle meets UL, CSA, NOM and article 406.11 of the 2008 National Electric Code (NEC) standards.

Specifications

Fiber Type
No
Jacket Material
No
Finish
No
Brand Name
Lutron
Grade
Commercial/Residential/Specification
Frequency Rating
60 Hz
Amperage Rating
15 Amp
Environmental Conditions
<90% Non-Condensing Relative Humidity
Color
Satin Snow
Dimensions
2.94 Inch Width x 1.43 Inch Depth x 4.69 Inch Height
Degree of Protection
No
Terminal Connection
Back Wired
Voltage Rating
125 Volt AC
UPC
02755778203
Manufacturer Name
Lutron
Temperature Rating
0 to 40 deg C
Manufacturer Part Number
SCR-15-HDTR-SW
Grounding
No
NEMA Configuration
NEMA 5-15R
Mounting
Wall Box
Material
Plastic
Item Name
Duplex Receptacle
UNSPSC
39121406
GTIN
00027557782036
Sub Brand
Satin Colors®
Energy Star Flag
No
Type
Half Dimming, Tamper-Resistant
Country Of Origin
China
RoHS Flag
No
Style
Duplex
Standards
UL Listed, CSA Certified, NOM Approved, Compliant with Article 406.11 of the 2008 National Electric Code (NEC)

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.