Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron SCR-15-GFST-BI Tamper-Resistant Self-Test GFCI Receptacle 15-Amp 125-Volt Biscuit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron SCR-15-GFST-BI Tamper-Resistant Self-Test GFCI Receptacle 15-Amp 125-Volt Biscuit

SKU: 404507
Lutron Tamper-resistant self-test GFCI receptacle in biscuit color, has current rating of 15-Amps and voltage rating of 125-Volts. This receptacle has back-wired connection. It has plastic construction. It withstands temperature range of -35 to 66 deg C. Permanently installed internal tamper-resistant shutter mechanism resists insertion of foreign elements into the device. It has internal back-wiring clamp and guide pocket ensures quick and dependable termination. It measures 2.94-Inch x 1.47-Inch x 4.69-Inch. It has 95% maximum humidity. Receptacle is UL listed, CSA certified and meets NEC/CEC/OSHA/NOM standards.
  • Continuous self-test functionality disconnects power to receptacle if critical components are damaged and GFCI protection is lost
  • If wired incorrectly there will be no power to the face or to downstream receptacles for added safety
  • Has LED indicating lights that includes green LED for power to the device, red LED for trip condition/ground fault condition and flashing red LED for indicating end of life
  • Features satin finish

Overview

Lutron Tamper-resistant self-test GFCI receptacle in biscuit color, has current rating of 15-Amps and voltage rating of 125-Volts. This receptacle has back-wired connection. It has plastic construction. It withstands temperature range of -35 to 66 deg C. Permanently installed internal tamper-resistant shutter mechanism resists insertion of foreign elements into the device. It has internal back-wiring clamp and guide pocket ensures quick and dependable termination. It measures 2.94-Inch x 1.47-Inch x 4.69-Inch. It has 95% maximum humidity. Receptacle is UL listed, CSA certified and meets NEC/CEC/OSHA/NOM standards.

Specifications

Degree of Protection
No
Phase
No
Item Name
Self-Test GFCI Receptacle
NEMA Configuration
No
Type
Tamper-Resistant
Trip Time
0.025 sec
Trip Level
4 - 6 Milli-Amp
Terminal Connection
Back Wired
Temperature Rating
-35 to 66 deg C
GTIN
00784276158916
UNSPSC
39121406
Voltage Rating
125 Volt
RoHS Flag
No
Material
Plastic
Manufacturer Part Number
SCR-15-GFST-BI
Grounding
Grounding
Color
Biscuit
UPC
78427615891
Manufacturer Name
Lutron
Energy Star Flag
No
Country Of Origin
China
Amperage Rating
15 Amp
Brand Name
Lutron
Dimensions
2.94 Inch Width x 1.47 Inch Depth x 4.69 Inch Height
Environmental Conditions
95% Maximum Humidity
Frequency Rating
60 Hz
Standards
UL 943 Listed for GFCIs, UL 498 Listed for Receptacles, NEC Compliant, CEC, OSHA Compliant, UL E41978 Listed, CSA LR24886 Certified, NOM Certified

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.