Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron SCL-153P-IV 120-Volt AC at 60-Hz 1-Pole 3-Way Preset Dimmer Ivory Skylark® CL®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron SCL-153P-IV 120-Volt AC at 60-Hz 1-Pole 3-Way Preset Dimmer Ivory Skylark® CL®

SKU: 101109
Lutron Skylark® CL® 3-Way Preset dimmer in ivory color, features rocker actuator that allows to control the brightness of the light. It has voltage rating of 120-Volt AC at 60-Hz. This 1-Pole wallbox mountable dimmer in gloss finish, has CFL/LED load capacity of 150-Watts and incandescent/halogen load capacity of 600-Watts. It measures 4.69-Inch x 2.94-Inch x 0.3-Inch. This dimmer incorporates HED technology that has advanced Lutron dimming circuitry designed for compatibility with most high-efficacy light bulbs.

Dimmer allows for low-end adjustment to accommodate a wide range of bulbs. Switch in the dimmer returns load to previous level. Linear slider adjusts the light level according to the user requirement. It comes with mechanical air-gap switch to disconnect load power and is ideal for CFL as well as LED dimmable bulbs. Dimmer is UL listed, CSA certified and NOM approved.
  • ON/OFF rocker switch with a linear slide dimmer for a standard designer wallplate opening
  • 100% Factory tested
  • Electrostatic discharge tested
  • Precise color matching

Overview

Lutron Skylark® CL® 3-Way Preset dimmer in ivory color, features rocker actuator that allows to control the brightness of the light. It has voltage rating of 120-Volt AC at 60-Hz. This 1-Pole wallbox mountable dimmer in gloss finish, has CFL/LED load capacity of 150-Watts and incandescent/halogen load capacity of 600-Watts. It measures 4.69-Inch x 2.94-Inch x 0.3-Inch. This dimmer incorporates HED technology that has advanced Lutron dimming circuitry designed for compatibility with most high-efficacy light bulbs.

Dimmer allows for low-end adjustment to accommodate a wide range of bulbs. Switch in the dimmer returns load to previous level. Linear slider adjusts the light level according to the user requirement. It comes with mechanical air-gap switch to disconnect load power and is ideal for CFL as well as LED dimmable bulbs. Dimmer is UL listed, CSA certified and NOM approved.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122206
Maximum Load Capacity
Incandescent/Halogen: 600 Watt, CFL/LED: 150 Watt
Mounting
Wall Box
Number of Poles
1
sku
101109
Sub Brand
Skylark® CL®
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
GTIN
00784276008969
Type
3-Way
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
Color
Ivory
Standards
UL 1472 Listed, CSA C22.2 184.1 Certified, NOM Certified
Voltage Rating
120 Volt AC at 60 Hz
Item Name
Preset Dimmer
Manufacturer Part Number
SCL-153P-IV
Grounding
No
Manufacturer Name
Lutron
Finish
Gloss
Dimensions
4.69 Inch Length x 2.94 Inch Width x 0.3 Inch Depth
UPC
78427600896
Brand Name
Lutron
Actuator
Rocker
Action
ON/OFF
Hazardous Materials Code
N
Eclipse Keywords Numeric
154914

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.