Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron SC-6PF-BI Snap-In Mount Designer Field Customizable 6-Gang Multi-Port Frame Biscuit Claro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron SC-6PF-BI Snap-In Mount Designer Field Customizable 6-Gang Multi-Port Frame Biscuit Claro®

SKU: 54153
Lutron Claro® 6-Gang Designer field customizable multi port frame in biscuit color, has satin finish. Rectangle frame measures 12-Inch x 4.69-Inch x 0.30-Inch. It supports snap-in mounting.
  • Snap-in mountable
  • Frame in biscuit color
  • Measures 12-Inch x 4.69-Inch x 0.30-Inch

Overview

Lutron Claro® 6-Gang Designer field customizable multi port frame in biscuit color, has satin finish. Rectangle frame measures 12-Inch x 4.69-Inch x 0.30-Inch. It supports snap-in mounting.

Specifications

Type
Designer, Field Customizable
Number of Gangs
6.0000
Thickness
0.3
Energy Star Flag
No
Country Of Origin
United States of America
Sub Brand
Claro®
Size
12 Inch Width x 4.69 Inch Height
Shape
Rectangular
RoHS Flag
No
Orientation
No
UNSPSC
39122221
GTIN
00027557061971
Mounting
Snap-In
Manufacturer Name
Lutron
Manufacturer Part Number
SC-6PF-BI
UPC
02755706197
Color
Biscuit
Brand Name
Lutron
Finish
Satin
Item Name
Multi-Port Frame

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.