Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron SC-4-MS Polycarbonate Device Mount 4-Gang Designer Style Standard Size Screwless Wallplate (4) Dimmer Mocha Stone Claro® Satin Colors®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron SC-4-MS Polycarbonate Device Mount 4-Gang Designer Style Standard Size Screwless Wallplate (4) Dimmer Mocha Stone Claro® Satin Colors®

SKU: 81110
Lutron Claro® Satin Colors® 4-Gang standard size screwless wallplate in mocha stone color, has satin finish. It has polycarbonate construction for impact resistance and durability. This designer style wallplate has four dimmer configuration. The rectangular wallplate with horizontal orientation, measures 8.37-Inch x 0.3-Inch x 4.69-Inch. This wallplate has a front plate that securely snaps onto alignment adapter plate. It is suitable for Maestro®, Maestro IR®, Maestro Wireless®, Pico™ wireless control, Spacer System®, Diva®, Lyneo® Lx, Skylark®, Skylark Contour™, Osprey and RadioRA®. Screwless wallplate meets UL, CSA, NOM and ISO standards.
  • Has rounded corners and crisp edges
  • Screwless and seamless wallplate has no visible hardware
  • Features alignment adapter plate
  • Suitable for Maestro®, Maestro IR®, Maestro Wireless®, Pico™ wireless control, Spacer System®, Diva®, Lyneo® Lx, Skylark® and Skylark Contour™

Overview

Lutron Claro® Satin Colors® 4-Gang standard size screwless wallplate in mocha stone color, has satin finish. It has polycarbonate construction for impact resistance and durability. This designer style wallplate has four dimmer configuration. The rectangular wallplate with horizontal orientation, measures 8.37-Inch x 0.3-Inch x 4.69-Inch. This wallplate has a front plate that securely snaps onto alignment adapter plate. It is suitable for Maestro®, Maestro IR®, Maestro Wireless®, Pico™ wireless control, Spacer System®, Diva®, Lyneo® Lx, Skylark®, Skylark Contour™, Osprey and RadioRA®. Screwless wallplate meets UL, CSA, NOM and ISO standards.

Specifications

Type
Designer Style, Standard Size
Number of Gangs
4.0000
Energy Star Flag
No
Country Of Origin
United States of America
Sub Brand
Claro® Satin Colors®
Size
8.37 Inch Width x 0.3 Inch Depth x 4.69 Inch Height
Shape
Rectangular
RoHS Flag
No
Orientation
Horizontal
UNSPSC
39121704
GTIN
00027557264679
Mounting
Device
Manufacturer Name
Lutron
Manufacturer Part Number
SC-4-MS
UPC
02755726467
Material
Polycarbonate
Standards
UL Listed, CSA Certified, NOM Certified, ISO Standard
Color
Mocha Stone
Brand Name
Lutron
Configuration
(4) Dimmer
Finish
Satin
Item Name
Screwless Wallplate

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.