Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron SC-2-ES Thermoset Device Mount Designer Style Standard Size 2-Gang Screwless Decorator Wallplate (2) Rectangular Device Eggshell Claro® Satin Colors®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron SC-2-ES Thermoset Device Mount Designer Style Standard Size 2-Gang Screwless Decorator Wallplate (2) Rectangular Device Eggshell Claro® Satin Colors®

SKU: 40748
Lutron Claro® Satin Colors® 2-Gang Standard size screwless decorator wallplate in eggshell color, features thermoset construction. It measures 4.69-Inch x 4.75-Inch. This device mountable wallplate in square shape, is ideal to place in vertical orientation. It has cut-out of size 1-5/16-Inch x 2-5/8-Inch. Wallplate employs snap-on design to make installation easier and even more convenient. Wallplate comes in two rectangular device configuration. It is suitable for use with Maestro®, Maestro® IR®, Maestro® Wireless®, pico wireless control, Spacer System®, Diva®, Lyneo® lx, Skylark®, Skylark® Contour™ dimmers and switches. Wallplate is UL listed and CSA certified.
  • Satin finish adds a high-end look to any home or office
  • Screwless design has no visible screws
  • Replaces standard wallplates
  • Complete line of wiring devices comes in designer style opening
  • Designer wallplates need standard ganging

Overview

Lutron Claro® Satin Colors® 2-Gang Standard size screwless decorator wallplate in eggshell color, features thermoset construction. It measures 4.69-Inch x 4.75-Inch. This device mountable wallplate in square shape, is ideal to place in vertical orientation. It has cut-out of size 1-5/16-Inch x 2-5/8-Inch. Wallplate employs snap-on design to make installation easier and even more convenient. Wallplate comes in two rectangular device configuration. It is suitable for use with Maestro®, Maestro® IR®, Maestro® Wireless®, pico wireless control, Spacer System®, Diva®, Lyneo® lx, Skylark®, Skylark® Contour™ dimmers and switches. Wallplate is UL listed and CSA certified.

Specifications

Type
Designer Style, Standard Size
Number of Gangs
2.0000
Energy Star Flag
No
Country Of Origin
United States of America
Sub Brand
Claro® Satin Colors®
Size
4.75 Inch Width x 0.3 Inch Depth x 4.69 Inch Height
Shape
Square
RoHS Flag
No
Orientation
Horizontal
UNSPSC
39121704
GTIN
00027557508490
Mounting
Device
Manufacturer Name
Lutron
Manufacturer Part Number
SC-2-ES
UPC
02755750849
Material
Thermoset Plastic
Standards
UL Listed, CSA Certified
Color
Eggshell
Brand Name
Lutron
Configuration
(2) Rectangular Device
Cutout Size
1-5/16 Inch x 2-5/8 Inch
Finish
Satin
Item Name
Screwless Decorator Wallplate

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.