Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron SC-1PS-TP 120/277-Volt 15-Amp 1-Pole Standard Rocker General Purpose Switch Taupe

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron SC-1PS-TP 120/277-Volt 15-Amp 1-Pole Standard Rocker General Purpose Switch Taupe

SKU: 40711
Lutron Standard General-purpose switch in taupe color, has voltage rating of 120/277-Volts and current rating of 15-Amps. It is great for general-purpose switching of all sources and motor loads. This 1-Pole switch has satin finish for longer endurance. It measures 4-Inch x 1.25-Inch x 1.75-Inch. This grounded switch support side-wiring for making installation easier. Switch is UL listed and CSA/NOM certified.
  • Has paddle for easy On/Off operation
  • No derating if ganged
  • Has voltage rating of 120/277-Volts and current rating of 15-Amps

Overview

Lutron Standard General-purpose switch in taupe color, has voltage rating of 120/277-Volts and current rating of 15-Amps. It is great for general-purpose switching of all sources and motor loads. This 1-Pole switch has satin finish for longer endurance. It measures 4-Inch x 1.25-Inch x 1.75-Inch. This grounded switch support side-wiring for making installation easier. Switch is UL listed and CSA/NOM certified.

Specifications

Item Name
General Purpose Switch
Mounting
Box
Number of Poles
1
RoHS Flag
No
Terminal Connection
Side Wired
Type
Standard
UNSPSC
39122226
Voltage Rating
120/277 Volt
GTIN
00027557508438
Standards
UL Listed, CSA Certified, NOM Certified
Energy Star Flag
No
Grounding
Grounding
Finish
Satin
Color
Taupe
UPC
02755750843
Manufacturer Name
Lutron
Manufacturer Part Number
SC-1PS-TP
Country Of Origin
Korea (South)
Action
ON/OFF
Dimensions
4 Inch Length x 1.25 Inch Width x 1.75 Inch Depth
Brand Name
Lutron
Amperage Rating
15 Amp
Actuator
Rocker
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.