Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron SC-1PS-GB 1-Pole 120/277-Volt 15-Amp General Purpose Mechanical Switch Greenbriar Diva®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron SC-1PS-GB 1-Pole 120/277-Volt 15-Amp General Purpose Mechanical Switch Greenbriar Diva®

SKU: 3889
Lutron Diva® 1-Pole general purpose mechanical switch with ON/OFF action, has back wiring. It has a voltage rating of 120/277-Volts and current rating of 15-Amps. Wall box mountable switch in Greenbriar color, has satin finish and paddle actuator. It measures 4.69-Inch x 2.94-Inch x 0.3-Inch. It withstands a temperature ranging from 32 to 104 deg F. Switch is suitable for residential and commercial applications. Switch meets UL, CSA and NOM standards.
  • Has captive linear-slide dimmer for a standard designer wallplate opening
  • Preset dimmer
  • Paddle turns ON/OFF
  • Use with any 15-Amp load
  • Suitable for residential and commercial applications

Overview

Lutron Diva® 1-Pole general purpose mechanical switch with ON/OFF action, has back wiring. It has a voltage rating of 120/277-Volts and current rating of 15-Amps. Wall box mountable switch in Greenbriar color, has satin finish and paddle actuator. It measures 4.69-Inch x 2.94-Inch x 0.3-Inch. It withstands a temperature ranging from 32 to 104 deg F. Switch is suitable for residential and commercial applications. Switch meets UL, CSA and NOM standards.

Specifications

Sub Brand
Diva®
Item Name
Mechanical Switch
Mounting
Wall Box
Number of Poles
1
RoHS Flag
No
Temperature Rating
32 to 104 deg F
Type
General Purpose
UNSPSC
39122226
Voltage Rating
120/277 Volt
GTIN
00027557172806
Standards
UL Listed, CSA Certified, NOM Approved
Wiring Method
Back Wired
Energy Star Flag
No
Grounding
No
Finish
Satin
Color
Greenbriar
UPC
02755717280
Manufacturer Name
Lutron
Manufacturer Part Number
SC-1PS-GB
Country Of Origin
Korea (South)
Action
ON/OFF
Dimensions
4.69 Inch Length x 2.94 Inch Width x 0.3 Inch Depth
Brand Name
Lutron
Amperage Rating
15 Amp
Actuator
Paddle

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.