Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron S2-LFSQ-WH 120-Volt AC at 60-Hz 1.5-Amp 1-Pole 3-Speed Quiet Fan Control And Dimmer Switch White Skylark®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron S2-LFSQ-WH 120-Volt AC at 60-Hz 1.5-Amp 1-Pole 3-Speed Quiet Fan Control And Dimmer Switch White Skylark®

SKU: 42363
Lutron Skylark® 3-Speed quiet fan control and dimmer switch in white color, has rocker, slide actuator for controlling a mechanism manually. Slide up the controller to ON/increase speed and down to OFF/decrease speed. It has voltage rating of 120-Volt AC and current rating of 1.5-Amps. This 3-speed design maximizes comfort and prevents motor hum. This 1-Pole fan control and dimmer switch in gloss finish, withstands maximum load capacity of 300-Watts. It measures 4.69-Inch x 2.94-Inch x 0.3-Inch. Fan control and dimmer switch is ideal for use with only one ceiling paddle fan. Fan control and dimmer switch is UL listed and CSA certified.
  • 3-Quiet Fan speeds for increased comfort
  • Quiet 3-speed control is designed to prevent motor hum
  • Rocker switch turns light ON/OFF

Overview

Lutron Skylark® 3-Speed quiet fan control and dimmer switch in white color, has rocker, slide actuator for controlling a mechanism manually. Slide up the controller to ON/increase speed and down to OFF/decrease speed. It has voltage rating of 120-Volt AC and current rating of 1.5-Amps. This 3-speed design maximizes comfort and prevents motor hum. This 1-Pole fan control and dimmer switch in gloss finish, withstands maximum load capacity of 300-Watts. It measures 4.69-Inch x 2.94-Inch x 0.3-Inch. Fan control and dimmer switch is ideal for use with only one ceiling paddle fan. Fan control and dimmer switch is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Input Voltage
No
Terminal Type
No
Color
White
Sub Brand
Skylark®
Energy Star Flag
No
Voltage Rating
120 Volt AC at 60 Hz
Type
3-Speed, Quiet
Standards
UL Listed, CSA Certified
Country Of Origin
China
UNSPSC
39122232
Load Type
Incandescent/Fan
GTIN
00027557687447
RoHS Flag
No
Phase
No
UPC
02755768744
Manufacturer Name
Lutron
Manufacturer Part Number
S2-LFSQ-WH
Amperage Rating
1.5 Amp
Actuator
Rocker, Slide
Number of Poles
1
Maximum Load Capacity
300 Watt
Item Name
Fan Control And Dimmer Switch
Finish
Gloss
Dimensions
4.69 Inch Length x 2.94 Inch Width x 0.3 Inch Depth
Brand Name
Lutron
Action
ON/OFF
Degree of Protection
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.