Lutron RRD-W6BRL-LA Wall Box Mount 6 Button With Raise/Lower Designer Keypad 120-Volt AC 0.5-Amp Light Almond RadioRA®2

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron RRD-W6BRL-LA Wall Box Mount 6 Button With Raise/Lower Designer Keypad 120-Volt AC 0.5-Amp Light Almond RadioRA®2

SKU: 132568
Lutron RadioRA®2 6-Button raise/lower designer keypad in light almond color, has voltage rating of 120-Volt AC, current rating of 0.5-Amp and power rating of 0.6-Watt at 50/60-Hz. Lights fade ON or OFF to desired levels and shades/draperies open or close to desired positions at the press of a 1-button. Raise/lower button fine-tunes light levels and shade/drapery positions. This keypad is programmable for selecting scene or room preset levels or positions. It has adjustable backlight intensity. It measures 2-15/16-Inch x 4-11/16-Inch x 1-1/16-Inch and withstands temperature rating of 0 to 40 deg C. Designer keypad is UL listed, CSA certified, NOM approved, FCC compliant and Cofetel certified.
  • Features IR receivers at front/back of keypad that helps to make use of IR remote for line-of-sight operation or IR repeater kit integration
  • Use an IR remote to select the same programmed rooms, scenes and raise/lower buttons as the keypad (-W5BRLIR only)
  • Devices controlled by the last button pressed or last IR room/scene selected will raise/lower
  • Devices controlled by a double-tapped button will raise/lower

Overview

Lutron RadioRA®2 6-Button raise/lower designer keypad in light almond color, has voltage rating of 120-Volt AC, current rating of 0.5-Amp and power rating of 0.6-Watt at 50/60-Hz. Lights fade ON or OFF to desired levels and shades/draperies open or close to desired positions at the press of a 1-button. Raise/lower button fine-tunes light levels and shade/drapery positions. This keypad is programmable for selecting scene or room preset levels or positions. It has adjustable backlight intensity. It measures 2-15/16-Inch x 4-11/16-Inch x 1-1/16-Inch and withstands temperature rating of 0 to 40 deg C. Designer keypad is UL listed, CSA certified, NOM approved, FCC compliant and Cofetel certified.

Specifications

Temperature Rating
0 to 40 deg C
Sub Brand
RadioRA®2
Size
2-15/16 Inch Width x 1-1/16 Inch Depth x 4-11/16 Inch Height
Power Rating
0.6 Watt
Phase
No
Type
6 Button With Raise/Lower
Standards
UL Listed, CSA Certified, NOM Approved, FCC Certified, IC, COFETEL Approval
Voltage Rating
120 Volt AC
Switch Type
No
GTIN
00027557772488
UNSPSC
52161525
RoHS Flag
No
Country Of Origin
Mexico
Energy Star Flag
No
Mounting
Wall Box
Action
No
Color
Light Almond
UPC
02755777248
Manufacturer Name
Lutron
Manufacturer Part Number
RRD-W6BRL-LA
Item Name
Designer Keypad
Degree of Protection
No
Environmental Conditions
0 - 90% Non-Condensing Humidity
Finish
Gloss
Frequency Rating
50/60 Hz
Brand Name
Lutron
Amperage Rating
0.5 Amp
Actuator
No

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.