Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron RRD-W4S-WH Wall Box Mount Wireless 4 Scene Raise/Lower Designer Keypad 120-Volt AC 0.5-Amp White RadioRA®2

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron RRD-W4S-WH Wall Box Mount Wireless 4 Scene Raise/Lower Designer Keypad 120-Volt AC 0.5-Amp White RadioRA®2

SKU: 41826
Lutron RadioRA®2 4-Scene raise/lower wall mount designer keypad in white color, has voltage rating of 120-Volt AC and current rating of 0.5-Amp. It has power rating of 0.6-Watt. This wallbox mountable designer keypad measures 2-15/16-Inch x 1-6/16-Inch x 4-11/16-Inch. By pressing and holding the raise/lower buttons, this keypad offers fine tuning of light levels and shade/drapery positions. It withstands temperature range of 32 to 104 deg F. Designer keypad is UL listed, CSA/IC/Cofetel/ANATEL certified and meets NOM/FCC standards.
  • At the press of a 1-button, lights fade ON or OFF to desired levels and shades/draperies open or close to desired positions
  • Adjustable backlight intensity
  • Last button or IR room/scene devices controlled by the last button pressed or last IR room/scene selected will raise/lower
  • Double-tapped button allows device to control
  • Includes prepaid engraving and redeemable for one engraved replacement kit

Overview

Lutron RadioRA®2 4-Scene raise/lower wall mount designer keypad in white color, has voltage rating of 120-Volt AC and current rating of 0.5-Amp. It has power rating of 0.6-Watt. This wallbox mountable designer keypad measures 2-15/16-Inch x 1-6/16-Inch x 4-11/16-Inch. By pressing and holding the raise/lower buttons, this keypad offers fine tuning of light levels and shade/drapery positions. It withstands temperature range of 32 to 104 deg F. Designer keypad is UL listed, CSA/IC/Cofetel/ANATEL certified and meets NOM/FCC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
52161525
Voltage Rating
120 Volt AC
Phase
No
Power Rating
0.6 Watt
Size
2-15/16 Inch Width x 1-6/16 Inch Depth x 4-11/16 Inch Height
Sub Brand
RadioRA®2
Temperature Rating
32 to 104 deg F Ambient
Type
Wireless, 4 Scene, Raise/Lower
GTIN
00027557989503
Switch Type
No
Country Of Origin
Mexico
Color
White
RoHS Flag
No
Standards
UL Listed, CSA Certified, NOM Approved, FCC Certified, IC Certified, COFETEL Certified, ANATEL Certified
Energy Star Flag
No
Mounting
Wall Box
UPC
02755798950
Manufacturer Name
Lutron
Manufacturer Part Number
RRD-W4S-WH
Action
No
Degree of Protection
No
Brand Name
Lutron
Actuator
No
Environmental Conditions
0 - 90% Non-Condensing Humidity
Finish
Gloss
Frequency Rating
50/60 Hz
Item Name
Designer Keypad
Amperage Rating
0.5 Amp

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.