Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron RRD-HN5BRL-WH Hybrid Keypad 120-Volt AC White RadioRA®2 CL®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron RRD-HN5BRL-WH Hybrid Keypad 120-Volt AC White RadioRA®2 CL®

SKU: 436554
Lutron RadioRA®2 CL® Hybrid keypad in white color, has a power source of 0.75-Watt and voltage rating of 120-Volts at 50/60-Hz. It measures 4-11/16-Inch x 2-15/16-Inch x 1.562-Inch. Wall box mountable keypad has five keys. It withstands a temperature ranging from 0 to 40 deg C. Keypad meets UL, cUL, NOM, IC, COFETEL and FCC standards.
  • Features keypad buttons that are programmable to select scene or room preset levels or positions
  • By pressing keypad button, lights fade ON or OFF to desired levels and shades/draperies open or close to desired positions
  • Has adjustable backlight intensity
  • Prepaid engraving included
  • Features internal dimmer is assigned to top button by default and tap top button to toggle load ON/OFF
  • Installation is easier either in single location or multiple-location

Overview

Lutron RadioRA®2 CL® Hybrid keypad in white color, has a power source of 0.75-Watt and voltage rating of 120-Volts at 50/60-Hz. It measures 4-11/16-Inch x 2-15/16-Inch x 1.562-Inch. Wall box mountable keypad has five keys. It withstands a temperature ranging from 0 to 40 deg C. Keypad meets UL, cUL, NOM, IC, COFETEL and FCC standards.

Specifications

Phase
No
NEMA Configuration
No
Degree of Protection
No
Environmental Conditions
0 - 90% Non-Condensing Relative Humidity
UNSPSC
46171619
RoHS Flag
No
Country Of Origin
Mexico
Energy Star Flag
No
Number of Keys
5.0000
Manufacturer Part Number
RRD-HN5BRL-WH
Manufacturer Name
Lutron
UPC
78427616529
Color
White
Standards
UL Listed, cUL Certified, NOM Certified, IC, COFETEL, FCC Compliant
GTIN
00784276165297
Power Source
0.75 Watt
Brand Name
Lutron
Sub Brand
RadioRA®2, CL®
Voltage Rating
120 Volt AC at 50/60 Hz
Width
2.9375
Mounting
Wall Box
Operating Temperature Range
0 to 40 deg C
Height
4.6875
Depth
1.562
Item Name
Hybrid Keypad

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.