Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron RRD-H4S-WH 4 Button Hybrid Keypad Lighting Control 120-Volt 2.94-Inch x 1.56-Inch x 4.69-Inch RadioRA®2

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron RRD-H4S-WH 4 Button Hybrid Keypad Lighting Control 120-Volt 2.94-Inch x 1.56-Inch x 4.69-Inch RadioRA®2

SKU: 116237
Lutron RadioRA®2 4-Button hybrid keypad lighting control in gloss white, works as both dimmer and keypad to eliminate the need for extra wiring and construction. It incorporates features such as fade-on/fade-off and pre-selected scenes that can be fine-tuned by pressing and holding the raise/lower buttons to adjust L, A and backlit buttons. This 4-button keypad has power rating of 450-Watts and voltage rating of 120-Volt AC at 50/60-Hz. You can operate this wall mount from a distance of 30 ft. Control is UL listed, CSA certified and meets NOM, FCC, IC and COFETEL standards.
  • Internal dimmer can be assigned to any button on the hybrid keypad and can be programmed to be controlled by any keypad
  • At the press of a keypad button, lights fade-on or off to desired levels and shades/draperies open or close to desired positions
  • Adjustable backlight intensity
  • Prepaid engraving included
  • 4-Scene with raise/lower keypad and 450-Watts/450 VA 2-Wire or neutral-wire dimmer (Incandescent/Halogen/Magnetic Low Voltage)

Overview

Lutron RadioRA®2 4-Button hybrid keypad lighting control in gloss white, works as both dimmer and keypad to eliminate the need for extra wiring and construction. It incorporates features such as fade-on/fade-off and pre-selected scenes that can be fine-tuned by pressing and holding the raise/lower buttons to adjust L, A and backlit buttons. This 4-button keypad has power rating of 450-Watts and voltage rating of 120-Volt AC at 50/60-Hz. You can operate this wall mount from a distance of 30 ft. Control is UL listed, CSA certified and meets NOM, FCC, IC and COFETEL standards.

Specifications

Legend Color
No
Closure Type
No
Voltage Rating
120 Volt
Type
4 Button
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
Standards
UL Listed, CSA Certified, NOM Approval, FCC, IC, COFETEL Certified
GTIN
00027557986908
RoHS Flag
No
Country Of Origin
Mexico
Energy Star Flag
No
UNSPSC
41113600
Brand Name
Lutron
Sub Brand
RadioRA®2
Size
2.94 Inch Width x 1.56 Inch Depth x 4.69 Inch Height
Color
White
UPC
02755798690
Manufacturer Name
Lutron
Manufacturer Part Number
RRD-H4S-WH
Item Name
Hybrid Keypad Lighting Control
Material
Plastic
Mounting
Wall
Degree of Protection
No
Power Rating
0.75 Watt
Environmental Conditions
0 - 90% Non-Condensing Humidity
Frequency Rating
50/60 Hz
Is PFA Discontinued
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.