Lutron RRD-3LD-SW 120-Volt at 50/60-Hz Lamp Dimmer Snow RadioRA®2

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron RRD-3LD-SW 120-Volt at 50/60-Hz Lamp Dimmer Snow RadioRA®2

SKU: 7176
Lutron RadioRA®2 Lamp dimmer has voltage rating of 120-Volts at 50/60-Hz. Dimmer in snow color, provides fade on/fade off, delayed long fade off and rapid full on functions. Dimmer in satin finish, It measures 2-7/16-Inch x 15/16-Inch x 3-1/4-Inch. It allows lights to lights fade ON or OFF on a single-tap and lights go to full ON when double-tapped. Dimmer operates at temperature range of 0 to 40 deg C. Lamp dimmer is UL listed, CSA/NOM certified and FCC approved.
  • Lamp dimmers allow floor and table lamps to added to a system quickly and easily
  • When ON, press and hold the tap switch for engaging the delayed long fade to OFF
  • Light level fine-tuning by pressing and holding the dimming rocker

Overview

Lutron RadioRA®2 Lamp dimmer has voltage rating of 120-Volts at 50/60-Hz. Dimmer in snow color, provides fade on/fade off, delayed long fade off and rapid full on functions. Dimmer in satin finish, It measures 2-7/16-Inch x 15/16-Inch x 3-1/4-Inch. It allows lights to lights fade ON or OFF on a single-tap and lights go to full ON when double-tapped. Dimmer operates at temperature range of 0 to 40 deg C. Lamp dimmer is UL listed, CSA/NOM certified and FCC approved.

Specifications

Dimensions
2-7/16 Inch Width x 15/16 Inch Depth x 3-1/4 Inch Height
Grounding
No
Finish
Satin
Environmental Conditions
0 - 90% Humidity
Item Name
Lamp Dimmer
Color
Snow
Actuator
No
Action
Fade ON/OFF
UPC
02755777469
Manufacturer Part Number
RRD-3LD-SW
Manufacturer Name
Lutron
Voltage Rating
120 Volt at 50/60 Hz
Temperature Rating
0 to 40 deg C
Brand Name
Lutron
Energy Star Flag
No
Standards
UL Listed, CSA, NOM, FCC, IC, COFETEL Certified
GTIN
00027557774697
Sub Brand
RadioRA®2
UNSPSC
39122206
RoHS Flag
No
Country Of Origin
Mexico

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.