Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron RR-SEL-REP2-BL Select Main Repeater Ethernet USB 431 - 437-Mega-Hz Black RadioRA®2

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron RR-SEL-REP2-BL Select Main Repeater Ethernet USB 431 - 437-Mega-Hz Black RadioRA®2

SKU: 687201
Lutron RadioRA®2 Select main repeater is ideal for setting up, controlling and monitoring of RadioRA 2 devices and Lutron wireless shades via a smartphone or tablet with the help of Lutron App1. The repeater can support up to 100 wireless devices and is programmed using Lutron app. This repeater with scene control and time scheduling function, connects to Wi-Fi router using an Ethernet connection. The Lutron app of the repeater provides system access and geofencing. The repeater with integration, can support four more wireless repeaters. It can automatically program Pico wireless controls for typical applications and activities. This repeater is suitable for indoor applications. The repeater meets cULus, FCC with the limits of a Class B digital device, pursuant to Part 15 of the FCC rules, IC and COFETEL standards.
  • Local device operation allow it to operate even if internet connection is lost or if the main repeater is powered down or not communicating
  • Can control outside the app using widgets
  • Controlled using Apple watch
  • Can programs Pico wireless controls automatically for typical applications and activities or program additional custom scenes using the Lutron app
  • Devices should be located within 30-ft of a repeater and repeaters has to be located within 60-ft of another repeater
  • Suitable for indoor applications

Overview

Lutron RadioRA®2 Select main repeater is ideal for setting up, controlling and monitoring of RadioRA 2 devices and Lutron wireless shades via a smartphone or tablet with the help of Lutron App1. The repeater can support up to 100 wireless devices and is programmed using Lutron app. This repeater with scene control and time scheduling function, connects to Wi-Fi router using an Ethernet connection. The Lutron app of the repeater provides system access and geofencing. The repeater with integration, can support four more wireless repeaters. It can automatically program Pico wireless controls for typical applications and activities. This repeater is suitable for indoor applications. The repeater meets cULus, FCC with the limits of a Class B digital device, pursuant to Part 15 of the FCC rules, IC and COFETEL standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Shape
No
Color
Black
Voltage Rating
5 Volt
Energy Star Flag
No
Country Of Origin
China
UNSPSC
43222608
GTIN
00784276240222
Transmission Speed
No
Standards
cULus Certified, IC Certified, COFETEL Certified (Q3 2017), Pursuant to Part 15 of the FCC Rules Compliant
RoHS Flag
No
Temperature Rating
0 to 40 deg C Ambient
Brand Name
Lutron
Amperage Rating
300 Milli-Amp
Sub Brand
RadioRA®2
Connection Type
Ethernet, USB
Manufacturer Part Number
RR-SEL-REP2-BL
Manufacturer Name
Lutron
UPC
78427624022
Cable Type
No
Degree of Protection
No
Dimensions
2.75 Inch Width x 1.19 Inch Depth x 2.75 Inch Height
Environmental Conditions
0 - 90% Non-Condensing Relative Humidity
Item Name
Select Main Repeater
Frequency Rating
431 - 437 Mega-Hz
Finish
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.