Lutron RMJS-8T-DV-B 120/277-Volt AC at 50/60-Hz Dimming Module Vive PowPak®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron RMJS-8T-DV-B 120/277-Volt AC at 50/60-Hz Dimming Module Vive PowPak®

SKU: 539054
Lutron Vive PowPak® Dimming module has voltage rating of 120/277-Volt AC at 50/60-Hz. This module provides switching up to 8-Amp load and is configurable with high/low end trim. It features Lutron patented Clear Connect RF technology works through walls and floors. It receives wireless inputs from up to 10 Pico remote controls, 10 Radio Powr Savr occupancy/vacancy sensors and one Radio Powr Savr daylight sensor. Module operates at a frequency band of 431 - 437-Mega-Hz. It allows easy installation to a US-style junction box through a standard-size knockout. It has maximum load capacity of 8-Amps. It measures 2.82-Inch x 1.25-Inch x 3.42-Inch. Dimming module operates at temperature range of 0 to 40 deg C. Dimming module is UL/cUL listed, NOM certified, FCC approved and meets NEC standards.
  • Controls include front accessible service switch (FASST) for safe lamp replacement
  • 2-Wire installation is perfect for any retrofit applications
  • Interrupted power enables the control to return to its previously set level prior to interruption
  • Configurable high- and low-end trim
  • 0 to 10-Volt Control link for 60 Ma maximum output, source or sink automatically configures
  • RF range is 30-ft

Overview

Lutron Vive PowPak® Dimming module has voltage rating of 120/277-Volt AC at 50/60-Hz. This module provides switching up to 8-Amp load and is configurable with high/low end trim. It features Lutron patented Clear Connect RF technology works through walls and floors. It receives wireless inputs from up to 10 Pico remote controls, 10 Radio Powr Savr occupancy/vacancy sensors and one Radio Powr Savr daylight sensor. Module operates at a frequency band of 431 - 437-Mega-Hz. It allows easy installation to a US-style junction box through a standard-size knockout. It has maximum load capacity of 8-Amps. It measures 2.82-Inch x 1.25-Inch x 3.42-Inch. Dimming module operates at temperature range of 0 to 40 deg C. Dimming module is UL/cUL listed, NOM certified, FCC approved and meets NEC standards.

Specifications

Dimensions
2.82 Inch Width x 1.25 Inch Depth x 3.42 Inch Height
Maximum Load Capacity
8 Amp
Grounding
No
Finish
No
Environmental Conditions
0 - 90% Humidity
Item Name
Dimming Module
Actuator
No
Action
No
UPC
78427615972
Manufacturer Part Number
RMJS-8T-DV-B
Manufacturer Name
Lutron
Voltage Rating
120/277 Volt AC at 50/60 Hz
Temperature Rating
0 to 40 deg C
Brand Name
Lutron
Energy Star Flag
No
Standards
UL Listed, FCC Approved. Complies with the Limits for A Class B Device, Pursuant to Part 15 of the FCC Rules, NEC 2014 300.22(C)(3), cUL and IC, COFETEL, NOM
GTIN
00784276159722
Sub Brand
Vive PowPak®
UNSPSC
39122206
RoHS Flag
No
Country Of Origin
Mexico

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.