Lutron RK-WH Rotate On/Off Standard Rotary Knob White For Lutron Rotary Dimmer

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron RK-WH Rotate On/Off Standard Rotary Knob White For Lutron Rotary Dimmer

SKU: 5490
Lutron Rotate ON/OFF standard rotary knob in white color, has plastic construction for added durability. This easy turn knob is suitable for use with Lutron rotary dimmers. The standard rotary knob meets UL, CSA and NOM standards.
  • Made from plastic for added durability
  • Comes in white color
  • Easy to turn
  • Push the new knob into place by removing the old one
  • Suitable for rotary dimmers and fan controls

Overview

Lutron Rotate ON/OFF standard rotary knob in white color, has plastic construction for added durability. This easy turn knob is suitable for use with Lutron rotary dimmers. The standard rotary knob meets UL, CSA and NOM standards.

Specifications

Action
No
Actuator
No
Grounding
No
Brand Name
Lutron
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
39122221
GTIN
00027557660068
Standards
UL Listed, CSA Certified, NOM Certified
Item Name
Standard Rotary Knob
Type
Rotate On/Off
Energy Star Flag
No
Color
White
Finish
No
Material
Plastic
For Use With
Lutron Rotary Dimmer
UPC
02755766006
Manufacturer Name
Lutron
Manufacturer Part Number
RK-WH
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.