Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron REP-120VGPDIMMER Dimmer Card 120 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron REP-120VGPDIMMER Dimmer Card 120 Volt

SKU: 133603
Lutron Dimmer card has voltage rating of 120-Volts and is suitable for use in lighting control systems.
  • Voltage rating of 120-Volts
  • Great solution for driving compatible LED lamps
  • Provides better low-end dimming performance and more stability

Overview

Lutron Dimmer card has voltage rating of 120-Volts and is suitable for use in lighting control systems.

Specifications

Phase
No
Voltage Rating
120 Volt
Switch Type
No
UNSPSC
39121500
Energy Star Flag
No
Action
No
UPC
02755702679
Manufacturer Name
Lutron
Manufacturer Part Number
REP-120VGPDIMMER
Item Name
Dimmer Card
Degree of Protection
No
Finish
No
Brand Name
Lutron
Actuator
No
Category Level Two Search
Lighting Controls & Components
Category Level Three Search
Lighting Control Systems/Panels
Is PFA Discontinued
No
Category Level One Search
Lighting
Leaf Node Search
Lighting Control Systems/Panels
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.