Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron QSWS2-5BRLN-WH Non-Insert 5 Button Keypad With Raise/Lower 24-Volt DC 2.17-Inch x 2.75-Inch x 3.74-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron QSWS2-5BRLN-WH Non-Insert 5 Button Keypad With Raise/Lower 24-Volt DC 2.17-Inch x 2.75-Inch x 3.74-Inch

SKU: 115803
Lutron Non-insert, 5-button keypad with raise/lower is suitable for use with GRAFIK Eye® QS, GRAFIK Eye QS with EcoSystem®, all Energi Savr Node™ systems and Lutron® guestroom solutions. Backlit buttons with engraving make it easy to operate wallstation in low light conditions. This keypad with two contact closures, is perfect for indoor use. Keypad is UL/cUL listed.
  • Large rounded buttons are easy to use
  • Co-ordinating architectural or Claro® wallplates may be included depending on finish
  • Text symbols and backlit buttons/backlit text are provided
  • A QS system can have up to 100 devices such as GRAFIK Eye® control units, keypads or shades
  • 18-AWG cable

Overview

Lutron Non-insert, 5-button keypad with raise/lower is suitable for use with GRAFIK Eye® QS, GRAFIK Eye QS with EcoSystem®, all Energi Savr Node™ systems and Lutron® guestroom solutions. Backlit buttons with engraving make it easy to operate wallstation in low light conditions. This keypad with two contact closures, is perfect for indoor use. Keypad is UL/cUL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Legend Color
No
Closure Type
No
Amperage Rating
30 Amp
Brand Name
Lutron
Color
White
Energy Star Flag
No
Country Of Origin
United States of America
Standards
UL/cUL Listed, IEC 801-2
GTIN
00027557427753
UNSPSC
52161525
Degree of Protection
No
UPC
02755742775
Environmental Conditions
<90% Non-Condensing Relative Humidity
Frequency Rating
50/60 Hz
RoHS Flag
No
Item Name
Keypad With Raise/Lower
Manufacturer Name
Lutron
Material
Steel, Zinc
Mounting
Wall
Size
2.17 Inch Width x 2.75 Inch Depth x 3.74 Inch Height
Temperature Rating
0 to 40 deg C
Manufacturer Part Number
QSWS2-5BRLN-WH
Type
Non-Insert, 5 Button
Voltage Rating
24 Volt DC

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.