Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron QSE-CI-NWK-E Control Interface 24-Volt DC Input

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron QSE-CI-NWK-E Control Interface 24-Volt DC Input

SKU: 121032
Lutron Control interface combines with touchscreens, PCs, A/V systems or other digital systems and devices. It easily monitors and controls GRAFIK Eye® QS, Sivoia® QS, Energi Savr Node™ and other products on the wired QS link. It has voltage rating of 24-Volt DC and current rating of 65-Milli-Amps. Control interface supports RS232 and Ethernet connections and is direct wall/rack/enclosed wall mounted.
  • Easily integrates with touchscreens, PCs, A/V systems or other digital systems and devices
  • Control and monitor GRAFIK Eye® QS, Sivoia® QS, Energi Savr Node™ and other products on the wired QS link
  • The QSE-CI-NWK-E is Quantum® compatible

Overview

Lutron Control interface combines with touchscreens, PCs, A/V systems or other digital systems and devices. It easily monitors and controls GRAFIK Eye® QS, Sivoia® QS, Energi Savr Node™ and other products on the wired QS link. It has voltage rating of 24-Volt DC and current rating of 65-Milli-Amps. Control interface supports RS232 and Ethernet connections and is direct wall/rack/enclosed wall mounted.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Operating System
No
Degree of Protection
No
Manufacturer Name
Lutron
Energy Star Flag
No
Country Of Origin
United States of America
GTIN
00027557534673
UNSPSC
39121552
Manufacturer Part Number
QSE-CI-NWK-E
UPC
02755753467
Environmental Conditions
<90% Non-Condensing Relative Humidity
Connection Type
RS232, Ethernet
Item Name
Control Interface
Mounting
Direct Wall/Rack/Enclosed Wall
Conductor Size
(2) 18 AWG
Brand Name
Lutron
Size
5.26 Inch Width x 1.06 Inch Depth x 4.25 Inch Height
Voltage Rating
24 Volt DC Input
Amperage Rating
65 Milli-Amp
Action
No
Operating Temperature Range
32 to 104 deg F
RoHS Flag
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.