Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron PP-DV Plug-In Dual Voltage Power Pack 16-Amp ELV/Incandescent/Inductive/MLV/Resistive Load

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron PP-DV Plug-In Dual Voltage Power Pack 16-Amp ELV/Incandescent/Inductive/MLV/Resistive Load

SKU: 272605
Lutron Dual voltage power pack features plastic enclosure construction. It has voltage rating of 120 - 277-Volt AC and current rating of 150-Milli-Amps output. It has load rating of 16-Amps and operates at frequency rating of 50/60-Hz. This power pack with plug-in terminals, supports junction box mounting for easy installations. It measures 3.69-Inch x 1.36-Inch x 2.33-Inch. This power pack withstands temperature rating of 32 to 104 deg F. It is suitable for use with LOS-C/LOS-W Series wired sensor. Power pack is cULus listed.
  • Lighting loads include but are not limited to incandescent, MLV, ELV, resistance and inductive loads
  • Provides power to and receives control signals from up to three occupancy sensors
  • Can be paired with 0 - 10-Volt dimming LED fixtures requiring 24-Volts
  • Power supply and relay in one compact housing
  • Twist-on nut installation

Overview

Lutron Dual voltage power pack features plastic enclosure construction. It has voltage rating of 120 - 277-Volt AC and current rating of 150-Milli-Amps output. It has load rating of 16-Amps and operates at frequency rating of 50/60-Hz. This power pack with plug-in terminals, supports junction box mounting for easy installations. It measures 3.69-Inch x 1.36-Inch x 2.33-Inch. This power pack withstands temperature rating of 32 to 104 deg F. It is suitable for use with LOS-C/LOS-W Series wired sensor. Power pack is cULus listed.

Specifications

Fuel Type
No
Standards
cULus Certified
GTIN
00027557980845
UNSPSC
39121004
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
PP-DV
Manufacturer Name
Lutron
UPC
02755798084
Temperature Rating
32 to 104 deg F
Type
Plug-In
Voltage Rating
120 - 277 Volt AC
Load Rating
16 Amp ELV/Incandescent/Inductive/MLV/Resistive
Brand Name
Lutron
Amperage Rating
150 Milli-Amp Output
Dimensions
3.69 Inch Width x 1.36 Inch Depth x 2.33 Inch Height
Degree of Protection
No
Phase
No
Mounting
Junction Box
Material
Plastic Enclosure
Item Name
Dual Voltage Power Pack
Frequency Rating
50/60 Hz
Finish
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.