Tour  

Lutron PJ2-4B-WH-L21P 3-Volt 10-Milli-Amp 4 Button With 2-Group Switch Control Wireless Remote Control White Pico®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron PJ2-4B-WH-L21P 3-Volt 10-Milli-Amp 4 Button With 2-Group Switch Control Wireless Remote Control White Pico®

SKU: 376507
Lutron Pico® 2-Button wireless remote control in white color, offers control for Caseta® wireless controls, Energi Savr NodeT, Quantum® and myRoom™ systems. It measures 2.6-Inch x 1.3-Inch x 0.31-Inch. It provides control of blinds, curtains or lighting devices within a range of 30-ft through walls and 60-ft line-of-sight. This remote control has voltage rating of 3-Volts and current rating of 10-Milli-Amps. It has frequency response of 431 - 437-Mega-Hz.

This wall mountable handheld remote control with 2-group switch control, runs on battery with 10 years of operating life. It serves as a scene or zone control in GRAFIK Eye® QS wireless applications. It withstands ambient temperature rating of 0 to 60 deg C. Wireless remote control is FCC certified, IC certified, Cofetel certified, SUTEL certified and Anatel certified.
  • Easy reconfiguration for use as handheld remote, wall mount control
  • Battery powered, requires no wiring
  • Mounting of any RF devices on or in close proximity to a metal surface will drastically reduce the effective range of radio signal transmission or reception
  • All RF devices must be mounted on non-conductive materials to ensure proper performance
  • Maximum 90% non-condensing relative humidity

Overview

Lutron Pico® 2-Button wireless remote control in white color, offers control for Caseta® wireless controls, Energi Savr NodeT, Quantum® and myRoom™ systems. It measures 2.6-Inch x 1.3-Inch x 0.31-Inch. It provides control of blinds, curtains or lighting devices within a range of 30-ft through walls and 60-ft line-of-sight. This remote control has voltage rating of 3-Volts and current rating of 10-Milli-Amps. It has frequency response of 431 - 437-Mega-Hz.

This wall mountable handheld remote control with 2-group switch control, runs on battery with 10 years of operating life. It serves as a scene or zone control in GRAFIK Eye® QS wireless applications. It withstands ambient temperature rating of 0 to 60 deg C. Wireless remote control is FCC certified, IC certified, Cofetel certified, SUTEL certified and Anatel certified.

Specifications

Frequency Response
431 - 437 Mega-Hz
Sub Brand
Pico®
Energy Star Flag
No
Temperature Rating
0 to 60 deg C
Type
4 Button With 2-Group Switch
Country Of Origin
China
RoHS Flag
No
Voltage Rating
3 Volt
UNSPSC
52161525
Standards
Lutron and Reg Quality Systems Registered to ISO 9001:2008, FCC Certified (U.S.A.), IC Certified (Canada), COFETEL Certified (Mexico), SUTEL Certified (Costa Rica), Anatel Certified (Brazil)
GTIN
00784276102384
Actuator
No
Color
White
UPC
78427610238
Manufacturer Name
Lutron
Manufacturer Part Number
PJ2-4B-WH-L21P
Dimensions
2.6 Inch Length x 1.3 Inch Width x 0.31 Inch Depth
Finish
No
Brand Name
Lutron
Item Name
Wireless Remote Control
Amperage Rating
10 Milli-Amp
Action
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.