Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron PD-6WCL-BL 120-Volt at 50/60-Hz 1-Pole Multi-Location Dimmer Black Caseta®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron PD-6WCL-BL 120-Volt at 50/60-Hz 1-Pole Multi-Location Dimmer Black Caseta®

SKU: 307366
Lutron Caseta® 1-Pole Multi-location dimmer has voltage rating of 120-Volts at 50/60-Hz. Dimmer in black color, works with Lutron® Radio Powr SavrT occupancy and vacancy sensors in standalone applications. It comes with front accessible service switch for safe lamp replacement. Dimmer in gloss finish, has maximum load capacity of 600-Watts for incandescent/halogen and 150-Watts for CFL/LED. In-wall mountable dimmer measures 2-15/16-Inch x 4-11/16-Inch. Dimmer operates at temperature range of 0 to 40 deg C. Dimmer is cULus listed, NOM certified and FCC approved.
  • Works well with PicoR remote control
  • Works with the LutronR App via a Smart Bridge or Smart Bridge PRO
  • Lutron patented clear Connect RF technology works through walls and floors

Overview

Lutron Caseta® 1-Pole Multi-location dimmer has voltage rating of 120-Volts at 50/60-Hz. Dimmer in black color, works with Lutron® Radio Powr SavrT occupancy and vacancy sensors in standalone applications. It comes with front accessible service switch for safe lamp replacement. Dimmer in gloss finish, has maximum load capacity of 600-Watts for incandescent/halogen and 150-Watts for CFL/LED. In-wall mountable dimmer measures 2-15/16-Inch x 4-11/16-Inch. Dimmer operates at temperature range of 0 to 40 deg C. Dimmer is cULus listed, NOM certified and FCC approved.

Specifications

GTIN
00784276071994
Energy Star Flag
No
Maximum Load Capacity
Incandescent/Halogen: 600 Watt, CFL/LED: 150 Watt
Mounting
In-Wall
Number of Poles
1
Sub Brand
Caseta®
Temperature Rating
0 to 40 deg C
Standards
cULus Certified, NOM Certified, FCC approved. Complies with the limits for a Class B digital device, pursuant to Part 15 of the FCC Rules, Industry Canada Certified, IFTEL Certified
Type
Multi-Location
Voltage Rating
120 Volt at 50/60 Hz
Country Of Origin
China
RoHS Flag
No
Item Name
Dimmer
UNSPSC
39122206
Action
No
Grounding
No
UPC
78427607199
Finish
Gloss
Manufacturer Part Number
PD-6WCL-BL
Manufacturer Name
Lutron
Color
Black
Brand Name
Lutron
Environmental Conditions
0 - 90% Humidity
Dimensions
2-15/16 Inch Width x 4-11/16 Inch Height
Actuator
No
Is PFA Discontinued
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.