Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron PD-6ANS-WH 120-Volt AC at 50/60-Hz 1-Pole In-Wall Neutral-Wire Switch White Caseta®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron PD-6ANS-WH 120-Volt AC at 50/60-Hz 1-Pole In-Wall Neutral-Wire Switch White Caseta®

SKU: 427470
Lutron Caseta® 1-Pole In-wall neutral-wire switch is rated at 120-Volts at 50/60-Hz. This switch in white color, has gloss finish for longer endurance. It measures 2-15/16-Inch x 4-11/16-Inch. It has operating temperature rating of 0 to 40 deg C. It is suitable for Lutron radio power saver occupancy and vacancy sensors in stand-alone applications. Touch electronic switch is cULus listed and NOM/IFTEL certified.
  • Works with Pico® remote control
  • Works with the Lutron app (via a smart bridge or smart bridge PRO)
  • Lutron® patented clear connect RF technology works through walls and floors
  • Comes with front accessible service switch for easy and safe lamp replacement
  • Has three interfaces

Overview

Lutron Caseta® 1-Pole In-wall neutral-wire switch is rated at 120-Volts at 50/60-Hz. This switch in white color, has gloss finish for longer endurance. It measures 2-15/16-Inch x 4-11/16-Inch. It has operating temperature rating of 0 to 40 deg C. It is suitable for Lutron radio power saver occupancy and vacancy sensors in stand-alone applications. Touch electronic switch is cULus listed and NOM/IFTEL certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Sub Brand
Caseta®
UPC
78427615280
RoHS Flag
No
Voltage Rating
120 Volt AC at 50/60 Hz
UNSPSC
39122216
Number of Poles
1
Standards
cULus Certified, NOM Approved, FCC Certified, Industry Canada Certified, IFTEL Certified, NEMA 410
Temperature Rating
0 to 40 deg C
Maximum Load Capacity
Incandescent/Halogen: 720 Watt
Dimensions
2-15/16 Inch Width x 4-11/16 Inch Height
Environmental Conditions
0 - 90% Non-Condensing Relative Humidity
Energy Star Flag
No
Country Of Origin
China
Color
White
Brand Name
Lutron
Amperage Rating
3.6 Amp Fan, 6 Amp LED and Fluorescent
Actuator
No
Action
No
sku
427470
Manufacturer Part Number
PD-6ANS-WH
Finish
Gloss
Item Name
In-Wall Neutral-Wire Switch
Manufacturer Name
Lutron
Grounding
No
GTIN
00784276152808
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.