Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron PD-10NXD-LA 120-Volt AC at 50/60-Hz 1-Pole Multi-Location In-Wall Wireless Dimmer Light Almond Caseta®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron PD-10NXD-LA 120-Volt AC at 50/60-Hz 1-Pole Multi-Location In-Wall Wireless Dimmer Light Almond Caseta®

SKU: 393619
Lutron Caseta® Multi-location in-wall wireless dimmer in light almond color, has voltage rating of 120-Volt AC at 50/60-Hz. This 1-Pole in-wall wireless dimmer in gloss finish, works with 250-Watt CFL/LED, 1000-Watt incandescent/halogen and 1000 VA MLV lamps. Lutron patented clear connect RF technology works through walls and floors. It is suitable for use with Hi-lume® 1% 2-Wire LED drivers and power interfaces. Dimmer measures 4-11/16-Inch x 2-15/16-Inch x 5/16-Inch. It operates at temperature range of 0 to 40 deg C. Dimmer comes with front accessible service switch for safe lamp replacement. It works with Lutron radio Powr Savr occupancy and vacancy sensors in stand-alone applications. In-wall wireless dimmer is cULus listed, NOM/FCC certified and meets NEMA 410 standards.
  • Works with Pico® remote control
  • Works with the Lutron app (via a smart bridge or smart bridge PRO)
  • Simple 2-Wire installation

Overview

Lutron Caseta® Multi-location in-wall wireless dimmer in light almond color, has voltage rating of 120-Volt AC at 50/60-Hz. This 1-Pole in-wall wireless dimmer in gloss finish, works with 250-Watt CFL/LED, 1000-Watt incandescent/halogen and 1000 VA MLV lamps. Lutron patented clear connect RF technology works through walls and floors. It is suitable for use with Hi-lume® 1% 2-Wire LED drivers and power interfaces. Dimmer measures 4-11/16-Inch x 2-15/16-Inch x 5/16-Inch. It operates at temperature range of 0 to 40 deg C. Dimmer comes with front accessible service switch for safe lamp replacement. It works with Lutron radio Powr Savr occupancy and vacancy sensors in stand-alone applications. In-wall wireless dimmer is cULus listed, NOM/FCC certified and meets NEMA 410 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122206
Maximum Load Capacity
Incandescent/Halogen: 1000 Watt, CFL/LED: 250 Watt, MLV: 1000 VA
Number of Poles
1
Sub Brand
Caseta®
Temperature Rating
0 to 40 deg C
GTIN
00784276146135
Type
Multi-Location
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
Color
Light Almond
Standards
cULus Certified, NOM Approved, FCC Certified, Industry Canada Certified, IFTEL Certified, NEMA 410
Voltage Rating
120 Volt AC at 50/60 Hz
Item Name
In-Wall Wireless Dimmer
Manufacturer Part Number
PD-10NXD-LA
Grounding
No
Manufacturer Name
Lutron
Finish
Gloss
Environmental Conditions
0 - 90% Non-Condensing Relative Humidity
Dimensions
4-11/16 Inch Length x 2-15/16 Inch Width x 5/16 Inch Depth
UPC
78427614613
Brand Name
Lutron
Actuator
No
Action
No

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.