Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron PD-10NXD-IV 120-Volt at 50/60-Hz 3-Way Dimmer Ivory Caseta®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron PD-10NXD-IV 120-Volt at 50/60-Hz 3-Way Dimmer Ivory Caseta®

SKU: 396142
Lutron Caseta® 3-Way Dimmer has voltage rating of 120-Volt at 50/60-Hz. Dimmer in ivory color, works with PicoR remote control. It features Lutron® patented Clear Connect® RF technology that works through walls and floors. Dimmer in gloss finish, has incandescent/halogen/hi-lume LED load capacity of 1000-Watts, CFL/LED load capacity of 250-Watts and MLV halogen load capacity of 1000 VA. In-wall mountable dimmer measures 2-15/16-Inch x 4-11/16-Inch. Dimmer operates at temperature range of 0 to 40 deg C. Dimmer is cULus listed, NOM certified and FCC approved.
  • Works with the LutronR App via a Smart Bridge or Smart Bridge PRO
  • Contains front accessible service switch for safe lamp replacement
  • Works well with LutronR Radio Powr SavrT occupancy and vacancy sensors in stand alone applications

Overview

Lutron Caseta® 3-Way Dimmer has voltage rating of 120-Volt at 50/60-Hz. Dimmer in ivory color, works with PicoR remote control. It features Lutron® patented Clear Connect® RF technology that works through walls and floors. Dimmer in gloss finish, has incandescent/halogen/hi-lume LED load capacity of 1000-Watts, CFL/LED load capacity of 250-Watts and MLV halogen load capacity of 1000 VA. In-wall mountable dimmer measures 2-15/16-Inch x 4-11/16-Inch. Dimmer operates at temperature range of 0 to 40 deg C. Dimmer is cULus listed, NOM certified and FCC approved.

Specifications

GTIN
00784276146142
Energy Star Flag
No
Maximum Load Capacity
Incandescent/Halogen/Hi-Lumen LED: 1000 Watt, CFL/LED: 250 Watt, MLV Halogen: 1000 VA
Mounting
In-Wall
NEMA Rating
NEMA 410
Sub Brand
Caseta®
Temperature Rating
0 to 40 deg C
Standards
cULus Certified, NOM Certified, FCC approved. Complies with the limits for a Class B digital device, pursuant to Part 15 of the FCC Rules, Industry Canada Certified, IFTEL Certified
Type
3-Way
Voltage Rating
120 Volt at 50/60 Hz
Country Of Origin
China
RoHS Flag
No
Item Name
Dimmer
UNSPSC
39122206
Action
No
Grounding
No
UPC
78427614614
Finish
Gloss
Manufacturer Part Number
PD-10NXD-IV
Manufacturer Name
Lutron
Color
Ivory
Brand Name
Lutron
Environmental Conditions
0 - 90% Humidity
Dimensions
2-15/16 Inch Width x 4-11/16 Inch Height
Actuator
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.