Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron P-BDGPRO-PKG1W Wireless Dimmer Pro Kit With Smart Bridge 120-Volt White Caseta®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron P-BDGPRO-PKG1W Wireless Dimmer Pro Kit With Smart Bridge 120-Volt White Caseta®

SKU: 426517
Lutron Caseta® Wireless dimmer pro kit includes one L-BDGPRO2-WH Smart Pro bridge, one PD-6WCL-WH in wall light dimmer, one PJ2-3BRL-WH-L01R pico remote and one CW-1-WH wallplate. It is perfect for lighting control. Dimmer pro kit is UL listed.
  • Includes a Smart Pro Bridge Pro® - L-BDGPRO2-WH and PD-6WCL-WH in-wall light dimmer
  • Comes with PJ2-3BRL-WH-L01R pico remote and CW-1-WH Claro wallplate
  • Perfect for lighting control

Overview

Lutron Caseta® Wireless dimmer pro kit includes one L-BDGPRO2-WH Smart Pro bridge, one PD-6WCL-WH in wall light dimmer, one PJ2-3BRL-WH-L01R pico remote and one CW-1-WH wallplate. It is perfect for lighting control. Dimmer pro kit is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122206
Voltage Rating
120 Volt at 50 - 60 Hz
Phase
No
Power Rating
600 Watt
Sub Brand
Caseta®
Temperature Rating
0 to 40 deg C
Type
Wireless
GTIN
00784276152952
Switch Type
No
Country Of Origin
China
Color
White
RoHS Flag
No
Standards
UL Listed
Energy Star Flag
No
UPC
78427615295
Manufacturer Name
Lutron
Manufacturer Part Number
P-BDGPRO-PKG1W
Action
No
Degree of Protection
No
Brand Name
Lutron
Actuator
No
Environmental Conditions
0 - 90% Non-Condensing Humidity
Finish
No
Item Name
Dimmer Pro Kit With Smart Bridge

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.