Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron P-BDG-PKG1W Wireless Dimmer Kit With Smart Bridge 120-Volt White Caseta®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron P-BDG-PKG1W Wireless Dimmer Kit With Smart Bridge 120-Volt White Caseta®

SKU: 426518
Lutron Caseta® Wireless dimmer kit contains one Caseta® wireless smart bridge, one Caseta® wireless in-wall dimmer, one pico remote control and one 1-Gang Claro wallplate. It allows to expand beyond lighting control and to connect with other smart home devices. Dimmer kit is UL listed.
  • Includes one Caseta® wireless smart bridge, one Caseta® wireless in-wall dimmer, one pico remote control and one 1-Gang claret wallplate
  • Allows to create personalized scenes as well schedules that best fit your everyday routines
  • Pico® Remote provides convenient one-touch control of multiple lights from anywhere around the home
  • Allows you to expand beyond lighting control, connecting with other leading smart home devices

Overview

Lutron Caseta® Wireless dimmer kit contains one Caseta® wireless smart bridge, one Caseta® wireless in-wall dimmer, one pico remote control and one 1-Gang Claro wallplate. It allows to expand beyond lighting control and to connect with other smart home devices. Dimmer kit is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122206
Voltage Rating
120 Volt
Phase
No
Power Rating
600 Watt
Size
7.75 Inch Width x 2 Inch Depth x 6.71 Inch Height
Sub Brand
Caseta®
Temperature Rating
0 to 40 deg C
sku
426518
Type
Wireless
GTIN
00784276091145
Switch Type
No
Country Of Origin
Mexico
Color
White
RoHS Flag
No
Standards
UL Listed
Energy Star Flag
No
UPC
78427609114
Manufacturer Name
Lutron
Manufacturer Part Number
P-BDG-PKG1W
Action
No
Degree of Protection
No
Brand Name
Lutron
Actuator
No
Environmental Conditions
0 - 90% Non-Condensing Humidity
Finish
Gloss
Item Name
Dimmer Kit With Smart Bridge
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.