Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron NTR-15-TR-BL Commercial Residential Grade Tamper-Resistant Duplex Receptacle 125-Volt 15-Amp NEMA 5-15R Matte Black Nova-T®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron NTR-15-TR-BL Commercial Residential Grade Tamper-Resistant Duplex Receptacle 125-Volt 15-Amp NEMA 5-15R Matte Black Nova-T®

SKU: 118659
Lutron Nova-T® 2-Pole Tamper-resistant receptacle is rated at 15-Amps, 125-Volts at 60-Hz. The 3-Wire duplex receptacle offers back wired terminal connection for reliable connectivity. It has dimension of 2.75-Inch x 1.31-Inch x 4.56-Inch. Commercial/residential-grade receptacle in matte black color, comes with 1-Gang wallplate. Receptacle is UL listed and CSA/NOM certified.
  • Grounded system for added safety
  • Dimension of 2.75-Inch x 1.31-Inch x 4.56-Inch
  • NEMA 5-15R Configuration

Overview

Lutron Nova-T® 2-Pole Tamper-resistant receptacle is rated at 15-Amps, 125-Volts at 60-Hz. The 3-Wire duplex receptacle offers back wired terminal connection for reliable connectivity. It has dimension of 2.75-Inch x 1.31-Inch x 4.56-Inch. Commercial/residential-grade receptacle in matte black color, comes with 1-Gang wallplate. Receptacle is UL listed and CSA/NOM certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Jacket Material
No
RoHS Flag
No
NEMA Configuration
NEMA 5-15R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
China
UNSPSC
39121406
Color
Matte Black
Style
Duplex
Sub Brand
Nova-T®
Terminal Connection
Back Wired
Type
Tamper-Resistant
Standards
UL Listed, CSA Certified, NOM Certified
Voltage Rating
125 Volt
GTIN
00027557618540
Number of Wires
3.0000
UPC
02755761854
Item Name
Receptacle
Manufacturer Part Number
NTR-15-TR-BL
Manufacturer Name
Lutron
Finish
No
Degree of Protection
No
Brand Name
Lutron
Grade
Commercial/Residential
Amperage Rating
15 Amp
Dimensions
2.75 Inch Width x 1.31 Inch Depth x 4.56 Inch Height
Frequency Rating
60 Hz
Grounding
Grounding

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.