Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron NLV-600-WH 120-Volt at 60-Hz 1-Pole Small Control Dimmer White Nova®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron NLV-600-WH 120-Volt at 60-Hz 1-Pole Small Control Dimmer White Nova®

SKU: 4591
Lutron Nova® 1-Pole Small control dimmer has voltage rating of 120-Volts at 60-Hz. Dimmer in white color, comes with 1-Gang wallplate. Dimmer in matte finish, has maximum load capacity of 600 VA. Wall box mountable dimmer measures 2.75-Inch x 1.31-Inch x 4.56-Inch. It is ideal for commercial/residential applications. Dimmer operates at temperature range of 0 to 40 deg C. Dimmer is UL listed and CSA/NOM certified.
  • Requires neutral wire connection
  • Wattage indicates maximum lamp load
  • Derating required if ganged with broken fins
  • The original rugged linear-slide dimmer
  • Magnetic (core and coil, toroidal) transformer-supplied low-voltage lighting (6, 12 or 24-Volts)

Overview

Lutron Nova® 1-Pole Small control dimmer has voltage rating of 120-Volts at 60-Hz. Dimmer in white color, comes with 1-Gang wallplate. Dimmer in matte finish, has maximum load capacity of 600 VA. Wall box mountable dimmer measures 2.75-Inch x 1.31-Inch x 4.56-Inch. It is ideal for commercial/residential applications. Dimmer operates at temperature range of 0 to 40 deg C. Dimmer is UL listed and CSA/NOM certified.

Specifications

GTIN
00027557370905
Energy Star Flag
No
Maximum Load Capacity
600 VA (450 Watt) Magnetic Low Voltage
Mounting
Wall Box
Number of Poles
1
Sub Brand
Nova®
Temperature Rating
0 to 40 deg C
Standards
UL Listed, CSA Certified, NOM
Type
Small Control
Voltage Rating
120 Volt at 60 Hz
Country Of Origin
Saint Kitts and Nevis
RoHS Flag
No
Item Name
Dimmer
UNSPSC
39122206
Action
Slide to OFF
Grounding
No
UPC
02755737090
Finish
Matte
Manufacturer Part Number
NLV-600-WH
Manufacturer Name
Lutron
Color
White
Brand Name
Lutron
Dimensions
2.75 Inch Width x 1.31 Inch Depth x 4.56 Inch Height
Actuator
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.