Tour  

Lutron N-S-NFB-WH Plastic Surface/Snap-On Mount 1-Gang Wallplate White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron N-S-NFB-WH Plastic Surface/Snap-On Mount 1-Gang Wallplate White

SKU: 97392
Lutron 1-Gang Wallplate in white color, features plastic construction and matte finish. It has a dimension of 2.75-Inch x 0.65-Inch x 4.56-Inch. It provides easy multigang alignment. It supports surface, snap-on mounting and vertical orientation. Finely detailed wallplate is preferable for nova small control. Wallplate is UL listed.
  • Offers easy multi-gang alignment
  • Included detachable inserts and captive linear
  • Perfect for nova small control

Overview

Lutron 1-Gang Wallplate in white color, features plastic construction and matte finish. It has a dimension of 2.75-Inch x 0.65-Inch x 4.56-Inch. It provides easy multigang alignment. It supports surface, snap-on mounting and vertical orientation. Finely detailed wallplate is preferable for nova small control. Wallplate is UL listed.

Specifications

Size
2.75 Inch Width x 0.65 Inch Depth x 4.56 Inch Height
Shape
No
Orientation
Vertical
UPC
02755771652
Standards
UL Listed
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
39121704
GTIN
00027557716529
Manufacturer Name
Lutron
Material
Plastic
Number of Gangs
1.0000
Color
White
Mounting
Surface/Snap-On
Manufacturer Part Number
N-S-NFB-WH
Brand Name
Lutron
Finish
Matte
Item Name
Wallplate
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.