Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron N-1000-IV 120-Volt AC at 60-Hz 1-Pole Small Control Slide-To-Off Dimmer Ivory Nova-T®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron N-1000-IV 120-Volt AC at 60-Hz 1-Pole Small Control Slide-To-Off Dimmer Ivory Nova-T®

SKU: 4276
Lutron Nova-T® 1-Pole Small control slide-to-off dimmer in ivory color, has voltage rating of 120-Volt AC. It has maximum load capacity of 1000-Watts. This dimmer has slide actuator to offer ON/OFF action for adjusting the light level. It features matte finish. It measures 4.56-Inch x 2.75-Inch x 0.65-Inch. This dimmer is suitable for commercial and residential applications. Mechanical air-gap in this dimmer disconnects load power. Voltage compensation maintains stable light levels and despite line voltage variations. It is wall mountable. Dimmer is UL listed and CSA certified.
  • Slide adjusts light to suit any activity
  • Complete family of controls consists of along with matching fan controls, switches and wiring devices
  • 100% Factory tested
  • Co-ordinating wallplate included
  • Slide up to brighten, down to dim
  • Higher capacity loads require large controls

Overview

Lutron Nova-T® 1-Pole Small control slide-to-off dimmer in ivory color, has voltage rating of 120-Volt AC. It has maximum load capacity of 1000-Watts. This dimmer has slide actuator to offer ON/OFF action for adjusting the light level. It features matte finish. It measures 4.56-Inch x 2.75-Inch x 0.65-Inch. This dimmer is suitable for commercial and residential applications. Mechanical air-gap in this dimmer disconnects load power. Voltage compensation maintains stable light levels and despite line voltage variations. It is wall mountable. Dimmer is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122206
Maximum Load Capacity
Incandescent/Halogen: 1000 Watt
Mounting
Wall
Number of Poles
1
sku
4276
Sub Brand
Nova-T®
GTIN
00027557322126
Type
Small Control
Energy Star Flag
No
Country Of Origin
Saint Kitts and Nevis
RoHS Flag
No
Color
Ivory
Standards
UL Listed, CSA Certified
Voltage Rating
120 Volt AC at 60 Hz
Item Name
Slide-To-Off Dimmer
Manufacturer Part Number
N-1000-IV
Grounding
No
Manufacturer Name
Lutron
Finish
Matte
Dimensions
4.56 Inch Length x 2.75 Inch Width x 0.65 Inch Depth
UPC
02755732212
Brand Name
Lutron
Actuator
Slide
Action
ON/OFF
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.