Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron MSCL-OP153M-IV 1-Pole 120-Volt AC at 60-Hz 3-Way Multi-Location Digital Fade Dimmer Occupancy/Vacancy Sensor Ivory Maestro® CL®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron MSCL-OP153M-IV 1-Pole 120-Volt AC at 60-Hz 3-Way Multi-Location Digital Fade Dimmer Occupancy/Vacancy Sensor Ivory Maestro® CL®

SKU: 172285
Lutron Maestro® CL® 3-Way 1-Pole Multi-location digital fade dimmer occupancy/vacancy sensor in ivory color, is rated at 120-Volt AC at 60-Hz. Gloss finished sensor with rocker/tap switch actuator, offers On/Off action and high-low sensitivity adjustment. It has a dimension of 2.94-Inch W x 4.69-Inch x 1.437-Inch. It has designer wallplate opening and works with up to nine companion dimmers. The line frequency compensation keeps the light levels stable despite power line frequency and voltage variations.

Wall box mountable sensor has incandescent/halogen load capacity of 600-Watts and dimmable CFL/LED load capacity of 150-Watts. It offers reliable dimming of 0 - 10-Volts fluorescent and LED fixtures. The passive infrared sensor works with Lutron exclusive XCTTM technology. Occupancy/vacancy sensor is ideal for commercial and residential applications. It operates at temperature range of 0 to 40 deg C. Occupancy/vacancy sensor is UL listed and meets NOM standards.
  • True multi-location dimming
  • Tap ON as well OFF to favorite level, twice tap for full ON and touch rocker to adjust light level
  • LEDs to indicate light level and glow softly in the dark
  • Delayed OFF provides light as you exit the room
  • Programmable for customized functions
  • 1, 3, 5, 15, or 30 mins of adjustable timeout
  • Standard maestro dimmer with locked preset, fade-to-on and fade-to-off
  • For indoor use only

Overview

Lutron Maestro® CL® 3-Way 1-Pole Multi-location digital fade dimmer occupancy/vacancy sensor in ivory color, is rated at 120-Volt AC at 60-Hz. Gloss finished sensor with rocker/tap switch actuator, offers On/Off action and high-low sensitivity adjustment. It has a dimension of 2.94-Inch W x 4.69-Inch x 1.437-Inch. It has designer wallplate opening and works with up to nine companion dimmers. The line frequency compensation keeps the light levels stable despite power line frequency and voltage variations.

Wall box mountable sensor has incandescent/halogen load capacity of 600-Watts and dimmable CFL/LED load capacity of 150-Watts. It offers reliable dimming of 0 - 10-Volts fluorescent and LED fixtures. The passive infrared sensor works with Lutron exclusive XCTTM technology. Occupancy/vacancy sensor is ideal for commercial and residential applications. It operates at temperature range of 0 to 40 deg C. Occupancy/vacancy sensor is UL listed and meets NOM standards.

Specifications

Sub Brand
Maestro® CL®
Item Name
Digital Fade Dimmer Occupancy/Vacancy Sensor
Maximum Load Capacity
Incandescent/Halogen: 600 Watt, Dimmable CFL/LED: 150 Watt
Mounting
Wall Box
Number of Poles
1
RoHS Flag
No
Temperature Rating
0 to 40 deg C
Type
3-Way, Multi-Location
UNSPSC
39122236
Voltage Rating
120 Volt AC at 60 Hz
GTIN
00784276054690
Standards
UL Listed, NOM Certified
Energy Star Flag
No
Grounding
No
Finish
Gloss
Color
Ivory
UPC
78427605469
Manufacturer Name
Lutron
Manufacturer Part Number
MSCL-OP153M-IV
Country Of Origin
China
Environmental Conditions
0 - 90% Non-Condensing Relative Humidity
Feature8
For indoor use only
Action
ON/OFF
Dimensions
2.94 Inch Width x 1.437 Inch Depth x 4.69 Inch Height
Brand Name
Lutron
Actuator
Rocker, Tap
Warranty Files 01 Link Wiring Diagram 01 Link
Application Bulletin 01 Link Application Bulletin 02 Link
Application Bulletin 03 Link Application Bulletin 04 Link

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.