Eye Type | No |
Degree of Protection | No |
---|---|---|---|
Sensing Distance | 900 Sq-ft |
Switch Type | Tap |
Viewing Angle | 180 Degree |
Brand Name | Lutron |
Standards | cULus Certified, NOM Certified |
GTIN | 00027557983860 |
UNSPSC | 39122236 |
RoHS Flag | No |
Country Of Origin | China |
Lens | Crush/Tamper-Resistant |
Energy Star Flag | No |
Standard Pack/Case Quantity | Clamshell |
Color | Ivory |
UPC | 02755798386 |
Manufacturer Name | Lutron |
Manufacturer Part Number | MS-OPS5MH-IV |
Dimensions | 2-15/16 Inch Width x 1-7/16 Inch Depth x 4-11/16 Inch Height |
Environmental Conditions | 0 - 90% Non-Condensing Relative Humidity |
Finish | Gloss |
Frequency Rating | 50/60 Hz |
Item Name | Switch With Occupancy/Vacancy Sensor |
Maximum Load Capacity | 5 Amp at 120 Volt AC Lighting; 3 Amp at 120 Volt AC Fan; 3 Amp at 120 Volt AC Fan and Light |
Mounting | Wallbox |
Number of Poles | 1 |
Sub Brand | Maestro® |
Temperature Rating | 0 to 40 deg C |
Response Time | 1 - 30 min Adjustable |
Voltage Rating | 120 Volt AC |
Type | 3-Way, PIR |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.