Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron MRF2-8ANS-120-WH 120-Volt at 50 - 60-Hz 8-Amp Light 5.8-Amp Fan 1-Pole Specification Grade Wireless Digital Switch With Neutral Wire White Maestro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron MRF2-8ANS-120-WH 120-Volt at 50 - 60-Hz 8-Amp Light 5.8-Amp Fan 1-Pole Specification Grade Wireless Digital Switch With Neutral Wire White Maestro®

SKU: 5440
Lutron Maestro® 1-Pole Specification-grade wireless digital switch with neutral wire, has voltage rating of 120-Volts at 50 - 60-Hz. This switch in white color, has gloss finish for aesthetic look. It measures 4-11/16-Inch x 2-15/16-Inch x 5/16-Inch. This ON/OFF action switch has temperature range of 0 to 40 deg C. Digital switch is UL listed and CSA certified.
  • The Maestro® Wireless solution provides dimming/switching of multiple load types, occupancy/vacancy sensing, daylight harvesting and high-end trim
  • Lutron® patented clear connectR RF technology works through walls and floors
  • Incorporates advanced features such as fade ON/fade OFF, high-end trim and rapid full on
  • Controls include front accessible service switch (FASS™) for safe lamp replacement
  • Power failure memory enables the control to return to its previously set level prior to interruption or if power is interrupted

Overview

Lutron Maestro® 1-Pole Specification-grade wireless digital switch with neutral wire, has voltage rating of 120-Volts at 50 - 60-Hz. This switch in white color, has gloss finish for aesthetic look. It measures 4-11/16-Inch x 2-15/16-Inch x 5/16-Inch. This ON/OFF action switch has temperature range of 0 to 40 deg C. Digital switch is UL listed and CSA certified.

Specifications

Is Hazardous
No
Type
Specification Grade, Wireless
Sub Brand
Maestro®
Temperature Rating
0 to 40 deg C
Color
White
Standards
UL Listed, CSA Certified, FCC Certified, Industry Canada Certified
Number of Poles
1
Voltage Rating
120 Volt at 50 - 60 Hz
UPC
02755763125
Manufacturer Name
Lutron
Manufacturer Part Number
MRF2-8ANS-120-WH
Maximum Load Capacity
1/4 hp, 1/6 hp
Dimensions
4-11/16 Inch Length x 2-15/16 Inch Width x 5/16 Inch Depth
Amperage Rating
8 Amp Light, 5.8 Amp Fan
Item Name
Digital Switch With Neutral Wire
Brand Name
Lutron
Finish
Gloss
Environmental Conditions
0 - 90% Non-Condensing Humidity
Actuator
No
Action
ON/OFF

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.