Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron MRF2-6CL-GR 120-Volt at 50/60-Hz Multi-Location Dimmer Gray Maestro® Wireless®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron MRF2-6CL-GR 120-Volt at 50/60-Hz Multi-Location Dimmer Gray Maestro® Wireless®

SKU: 311214
Lutron Maestro® Wireless® Multi-location dimmer has voltage rating of 120-Volts at 50/60-Hz. Dimmer in gray color, has Lutron patented Clear Connect RF technology that works through walls and floors. Dimmer in gloss finish, incorporates advanced features such as fade ON/fade OFF, high-end trim and rapid full ON. It has maximum load capacity of 150-Watts for CFL/LED, 600-Watts for incandescent/MLV. Wall mountable dimmer measures 2-15/16-Inch x 4-11/16-Inch. Dimmer operates at temperature range of 0 to 40 deg C. Dimmer is UL/cUL listed and FCC approved.
  • Maestro wireless solution offers dimming/switching of multiple load types, occupancy/vacancy sensing, daylight harvesting and high-end trim
  • Controls include front accessible service switch (FASST) for safe lamp replacement
  • Interrupted power enables the control to return to its previously set level prior to interruption

Overview

Lutron Maestro® Wireless® Multi-location dimmer has voltage rating of 120-Volts at 50/60-Hz. Dimmer in gray color, has Lutron patented Clear Connect RF technology that works through walls and floors. Dimmer in gloss finish, incorporates advanced features such as fade ON/fade OFF, high-end trim and rapid full ON. It has maximum load capacity of 150-Watts for CFL/LED, 600-Watts for incandescent/MLV. Wall mountable dimmer measures 2-15/16-Inch x 4-11/16-Inch. Dimmer operates at temperature range of 0 to 40 deg C. Dimmer is UL/cUL listed and FCC approved.

Specifications

Sub Brand
Maestro® Wireless®
Item Name
Dimmer
Maximum Load Capacity
CFL/LED: 150 Watt, 600 Watt (600 VA) Incandescent/MLV Dimmer
Mounting
Wall
Temperature Rating
0 to 40 deg C
Type
Multi-Location
Voltage Rating
120 Volt at 50/60 Hz
Standards
UL Listed, cUL Listed, FCC Approved, Industry Canada Certified
Energy Star Flag
No
Grounding
No
Finish
Gloss
Color
Gray
UPC
78427605552
Manufacturer Name
Lutron
Manufacturer Part Number
MRF2-6CL-GR
Environmental Conditions
0 - 90% Humidity
Action
ON/OFF
Dimensions
2-15/16 Inch Width x 4-11/16 Inch Height
Brand Name
Lutron
Actuator
No
Is PFA Discontinued
Yes

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.