Lutron MRF2-600MTHW-WH 120-Volt AC at 60-Hz 1-Pole Remote Lighting Control Wireless Dimmer White Maestro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron MRF2-600MTHW-WH 120-Volt AC at 60-Hz 1-Pole Remote Lighting Control Wireless Dimmer White Maestro®

SKU: 40491
Lutron Maestro® Remote lighting control wireless dimmer in white color, has rocker actuator that returns light to your desired light level. It offers easy-to-operate tap switch that turns lights ON/OFF to your required light level. It has voltage rating of 120-Volt AC at 60-Hz The 1-Pole wireless dimmer in gloss finish, withstands maximum load of 600-Watts and works with incandescent/halogen lamps. Wall mountable wireless dimmer has ON/OFF functionality. Wireless dimmer measures 2.94-Inch x 0.3-Inch x 4.69-Inch. It is ideal for lighting control application. Wireless dimmer is UL listed.
  • Tap twice for full ON
  • Press, hold and release for delayed fade-to-off
  • Touch rocker aids to adjust light level
  • Offers true dimming from each location
  • Includes a wireless RF dimmer(MRF2-600M), wireless RF controller (MRF2-3BRL-L, White/Grey), wallplate, wall clip and visor clip

Overview

Lutron Maestro® Remote lighting control wireless dimmer in white color, has rocker actuator that returns light to your desired light level. It offers easy-to-operate tap switch that turns lights ON/OFF to your required light level. It has voltage rating of 120-Volt AC at 60-Hz The 1-Pole wireless dimmer in gloss finish, withstands maximum load of 600-Watts and works with incandescent/halogen lamps. Wall mountable wireless dimmer has ON/OFF functionality. Wireless dimmer measures 2.94-Inch x 0.3-Inch x 4.69-Inch. It is ideal for lighting control application. Wireless dimmer is UL listed.

Specifications

Energy Star Flag
No
Maximum Load Capacity
600 Watt
Mounting
Wall
Number of Poles
1
Sub Brand
Maestro®
Standards
UL Listed
Type
Remote Lighting Control
Voltage Rating
120 Volt AC at 60 Hz
Item Name
Wireless Dimmer
UNSPSC
39122206
Action
ON/OFF
Grounding
No
UPC
02755776789
Finish
Gloss
Manufacturer Part Number
MRF2-600MTHW-WH
Manufacturer Name
Lutron
Color
White
Brand Name
Lutron
Dimensions
2.94 Inch Width x 0.3 Inch Depth x 4.69 Inch Height
Actuator
Rocker, Tap

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.