Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron MALV-600-IV 120-Volt AC at 60-Hz 1-Pole Multi-Location Digital Fade Preset Dimmer Ivory Maestro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron MALV-600-IV 120-Volt AC at 60-Hz 1-Pole Multi-Location Digital Fade Preset Dimmer Ivory Maestro®

SKU: 62722
Lutron Maestro® 1-Pole Multi-location digital fade preset dimmer has voltage rating of 120-Volt AC at 60-Hz. Dimmer in ivory color, has touch rocker to adjust light level. Dimmer in gloss finish, has press, hold and release functions for delayed fade-to-off. It has maximum load capacity of 450-Watts. Wall mountable dimmer measures 2.94-Inch x 0.30-Inch x 4.69-Inch. It is ideal for commercial/residential applications. Dimmer operates at temperature range of 0 to 40 deg C. Digital fade preset dimmer is UL listed and CSA/NOM certified.
  • Tap twice for full on
  • Provides true dimming from each location with companion dimmers
  • eco-dim® model saves energy by 15% compared to a standard switch

Overview

Lutron Maestro® 1-Pole Multi-location digital fade preset dimmer has voltage rating of 120-Volt AC at 60-Hz. Dimmer in ivory color, has touch rocker to adjust light level. Dimmer in gloss finish, has press, hold and release functions for delayed fade-to-off. It has maximum load capacity of 450-Watts. Wall mountable dimmer measures 2.94-Inch x 0.30-Inch x 4.69-Inch. It is ideal for commercial/residential applications. Dimmer operates at temperature range of 0 to 40 deg C. Digital fade preset dimmer is UL listed and CSA/NOM certified.

Specifications

GTIN
00027557687720
Energy Star Flag
No
Maximum Load Capacity
600 VA (450 Watt) Magnetic Low Voltage
Mounting
Wall
Number of Poles
1
Sub Brand
Maestro®
Temperature Rating
0 to 40 deg C
Standards
UL 1472, CSA, NOM Certified, ISO 9001
Type
Multi-Location
Voltage Rating
120 Volt AC at 60 Hz
Country Of Origin
United States of America
RoHS Flag
No
Item Name
Digital Fade Preset Dimmer
UNSPSC
39122206
Action
ON/OFF
Grounding
No
UPC
02755768772
Finish
Gloss
Manufacturer Part Number
MALV-600-IV
Manufacturer Name
Lutron
Color
Ivory
Brand Name
Lutron
Dimensions
2.94 Inch Width x 0.3 Inch Depth x 4.69 Inch Height
Actuator
No
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.