Lutron MAELV-600-IV 120-Volt 1-Pole Electronic Low Voltage Dimmer Switch Gloss Ivory Maestro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron MAELV-600-IV 120-Volt 1-Pole Electronic Low Voltage Dimmer Switch Gloss Ivory Maestro®

SKU: 4781
Lutron Maestro® Electronic low voltage dimmer switch in ivory color, has durable plastic construction with gloss finish. It provides true multi-location dimming from each location. This switch features touch rocker to adjust light level and delayed off provides light as you exit the room. The LEDs indicate light level and glow softly in the dark as a locator light. It supports maximum load capacity of 600-Watts and operates at a voltage rating of 120-Volts and temperature rating of 0 to 40 deg C. The dimmer switch meets UL, CSA and NOM standards.
  • Features tap on to favorite level, tap OFF and tap twice for full ON
  • Line frequency compensation maintains stable light
  • Requires neutral wire connection
  • For commercial and residential use

Overview

Lutron Maestro® Electronic low voltage dimmer switch in ivory color, has durable plastic construction with gloss finish. It provides true multi-location dimming from each location. This switch features touch rocker to adjust light level and delayed off provides light as you exit the room. The LEDs indicate light level and glow softly in the dark as a locator light. It supports maximum load capacity of 600-Watts and operates at a voltage rating of 120-Volts and temperature rating of 0 to 40 deg C. The dimmer switch meets UL, CSA and NOM standards.

Specifications

Dimensions
2.94 Inch Width x 0.3 Inch Depth x 4.69 Inch Height
Maximum Load Capacity
600 Watt
Material
Plastic
Grounding
No
Finish
Gloss
Environmental Conditions
<90% Non-Condensing Relative Humidity
Item Name
Dimmer Switch
Color
Ivory
Actuator
No
Action
ON/OFF
Mounting
Wall Box
Number of Poles
1
UPC
02755744304
Manufacturer Part Number
MAELV-600-IV
Manufacturer Name
Lutron
Voltage Rating
120 Volt
Temperature Rating
0 to 40 deg C
Brand Name
Lutron
Type
Electronic Low Voltage
Energy Star Flag
No
Standards
UL Listed, CSA, NOM Certified
GTIN
00027557443043
Sub Brand
Maestro®
UNSPSC
39122206
RoHS Flag
No
Country Of Origin
Mexico

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.