Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron MAELV-600-BR 1-Pole 120-Volt AC at 60-Hz Multi-Location Digital Fade Preset Smart Dimmer Brown Maestro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron MAELV-600-BR 1-Pole 120-Volt AC at 60-Hz Multi-Location Digital Fade Preset Smart Dimmer Brown Maestro®

SKU: 117235
Lutron Maestro® 1-Pole Digital fade preset smart dimmer in brown color, is rated at 120-Volt AC at 60-Hz. Gloss finished dimmer has rocker/tap switch actuator and offers On/Off action for adjusting the light level. It has a dimension of 2.94-Inch x 4.69-Inch x 1.75-Inch. Wall box mountable dimmer has electronic low-voltage load capacity of 600-Watts. The line frequency compensation keeps the light levels stable despite power line frequency and voltage variations. Dimmer is ideal for commercial and residential applications. It operates at temperature range of 0 to 40 deg C. Dimmer is UL listed, CSA certified and meets NOM/ISO 9001 standards.
  • True multi-location dimming
  • Tap ON as well OFF to favorite level, twice tap for full ON and touch rocker to adjust light level
  • LEDs to indicate light level and glow softly in the dark
  • Delayed OFF provides light as you exit the room
  • Programmable for customized functions
  • For commercial and residential applications

Overview

Lutron Maestro® 1-Pole Digital fade preset smart dimmer in brown color, is rated at 120-Volt AC at 60-Hz. Gloss finished dimmer has rocker/tap switch actuator and offers On/Off action for adjusting the light level. It has a dimension of 2.94-Inch x 4.69-Inch x 1.75-Inch. Wall box mountable dimmer has electronic low-voltage load capacity of 600-Watts. The line frequency compensation keeps the light levels stable despite power line frequency and voltage variations. Dimmer is ideal for commercial and residential applications. It operates at temperature range of 0 to 40 deg C. Dimmer is UL listed, CSA certified and meets NOM/ISO 9001 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Sub Brand
Maestro®
UPC
02755744308
RoHS Flag
No
Voltage Rating
120 Volt AC at 60 Hz
UNSPSC
39122206
Type
Multi-Location
Number of Poles
1
Standards
UL 1472 Listed, CSA Certified, NOM Compliant, ISO 9001 Approved
Temperature Rating
0 to 40 deg C
Maximum Load Capacity
ELV: 600 Watt
Mounting
Wall Box
Dimensions
2.94 Inch Width x 1.75 Inch Depth x 4.69 Inch Height
Energy Star Flag
No
Country Of Origin
United States of America
Color
Brown
Brand Name
Lutron
Actuator
Rocker, Tap
Action
ON/OFF
sku
117235
Manufacturer Part Number
MAELV-600-BR
Finish
Gloss
Item Name
Digital Fade Preset Smart Dimmer
Manufacturer Name
Lutron
Grounding
No
GTIN
00027557443081
Application Bulletin 04 Link
CAD File Link Application Bulletin 03 Link
Application Bulletin 02 Link Application Bulletin 01 Link
Warranty Files 01 Link Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.