Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Lutron MACL-LFQ-WH 120 Volt AC at 60 Hz 1.5 Amp 1-Pole 4-Speed Quiet Fan/Light Control White Maestro®

SKU: 701769
Lutron Maestro® Quiet 4-speed fan/light control in white color with gloss finish, has touch rocker to adjust the light level and fan speed. Tap ON to preset the light level/fan speed, tap twice to full ON and tap off. This 1-Pole control has a voltage rating of 120 Volts AC at 60 Hz and current rating of 1.5 Amps. It supports four different fan speed with OFF function. The control has indicator lights, which display the light level and fan speed. It helps to control dimmable CFLs with integrated ballast, dimmable LED with integrated driver, halogen and incandescent loads. The wall box mountable control prevents tripping of AFCI breakers and has fault detection/indication feature. It measures 2-15/16 Inch x 1-9/16 Inch x 4-11/16 Inch. Fan/light control meets UL, UL 1472/CSA C22.2 184.1, UL 1917, NOM and NEMA SSL7-2015 standards.
  • Has low-end adjustment that accommodates a wide range of bulbs
  • Has Front Accessible Service Switch (FASS) for safe lamp replacement
  • 100% Factory tested
  • Has non-condensing relative humidity ranging from 0 to 95%
  • Suitable for use with fan, dimmable CFL and LED bulbs

Overview

Lutron Maestro® Quiet 4-speed fan/light control in white color with gloss finish, has touch rocker to adjust the light level and fan speed. Tap ON to preset the light level/fan speed, tap twice to full ON and tap off. This 1-Pole control has a voltage rating of 120 Volts AC at 60 Hz and current rating of 1.5 Amps. It supports four different fan speed with OFF function. The control has indicator lights, which display the light level and fan speed. It helps to control dimmable CFLs with integrated ballast, dimmable LED with integrated driver, halogen and incandescent loads. The wall box mountable control prevents tripping of AFCI breakers and has fault detection/indication feature. It measures 2-15/16 Inch x 1-9/16 Inch x 4-11/16 Inch. Fan/light control meets UL, UL 1472/CSA C22.2 184.1, UL 1917, NOM and NEMA SSL7-2015 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Input Voltage
No
Terminal Type
No
Number of Poles
1
Mounting
Wall Box
Phase
No
GTIN
784276239523
Sub Brand
Maestro®
UNSPSC
39122232
RoHS Flag
No
Temperature Rating
0 to 40 deg C
Type
4-Speed, Quiet
Voltage Rating
120 Volt AC at 60 Hz
Load Type
Fan/Dimmable CFL/LED
Maximum Load Capacity
LED/CFL: 75 Watt, Incandescent/Halogen: 250 Watt, Fan: 1.5 Amp
Manufacturer Name
Lutron
Item Name
Fan/Light Control
Finish
Gloss
sku
701769
Color
White
UPC
78427623952
Manufacturer Part Number
MACL-LFQ-WH
Standards
UL 1472, 1917 Listed, CSA C22.2 184.1 Certified, NEMA SSL7-2015 Standard, NOM Certified
Amperage Rating
1.5 Amp
Energy Star Flag
No
Country Of Origin
China
Action
No
Actuator
No
Dimensions
2-15/16 Inch Width x 1-9/16 Inch Depth x 4-11/16 Inch Height
Brand Name
Lutron
Degree of Protection
No
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.