Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron MA-LFQM-WH 120-Volt 1-Amp 1-Pole Multi-Location 2 level Fan/Light Dimmer Switch Gloss/Stain White Maestro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron MA-LFQM-WH 120-Volt 1-Amp 1-Pole Multi-Location 2 level Fan/Light Dimmer Switch Gloss/Stain White Maestro®

SKU: 35205
Lutron Maestro® 2-level fan/light dimmer switch works well with all existing wiring where single switch controls the speed of fans. It sets and recalls 7-light levels/fan speeds to provide added comfort. It is compatible with incandescent and halogen bulbs. The LEDs provide indication of dimmer at top and fan control at the bottom. The multi-location switch in white, has plastic housing with gloss/stain finish. This rocker tap switch adjusts light level or fan speed.
  • Features tap twice for full ON
  • Touch rocker to adjust light level
  • Touch rocker to adjust light level or fan speed
  • Features tap ON to favorite fan speed, tap OFF when it is not required
  • It can be used with 3-Way wiring circuitry to offer convenient installation and retrofit

Overview

Lutron Maestro® 2-level fan/light dimmer switch works well with all existing wiring where single switch controls the speed of fans. It sets and recalls 7-light levels/fan speeds to provide added comfort. It is compatible with incandescent and halogen bulbs. The LEDs provide indication of dimmer at top and fan control at the bottom. The multi-location switch in white, has plastic housing with gloss/stain finish. This rocker tap switch adjusts light level or fan speed.

Specifications

GTIN
00027557234832
Energy Star Flag
No
Material
Plastic
Maximum Load Capacity
300 Watt
Mounting
Wall Box
Number of Poles
1
Sub Brand
Maestro®
Temperature Rating
0 to 40 deg C Starting
Standards
UL Listed, CSA Certified
Type
Multi-Location, 2 level
Voltage Rating
120 Volt
Country Of Origin
Mexico
RoHS Flag
No
Item Name
Fan/Light Dimmer Switch
UNSPSC
39122232
Action
ON/OFF
Grounding
No
UPC
02755723483
Finish
Gloss/Satin
Manufacturer Part Number
MA-LFQM-WH
Manufacturer Name
Lutron
Color
White
Brand Name
Lutron
Environmental Conditions
0 - 90% Non-Condensing Relative Humidity
Dimensions
2.94 Inch Width x 4.69 Inch Height
Amperage Rating
1 Amp
Actuator
Rocker, Tap
Is PFA Discontinued
Yes

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.