Tour  

Lutron MA-L3L3HW-WH 120-Volt AC at 60-Hz 1-Pole Single Location Dual Dimmer White Maestro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron MA-L3L3HW-WH 120-Volt AC at 60-Hz 1-Pole Single Location Dual Dimmer White Maestro®

SKU: 4126
Lutron Maestro® Single-location dual dimmer in white color, has rocker actuator that returns light to your desired light level. It offers easy-to-operate tap switch that turns lights ON/OFF to your required light level. It has voltage rating of 120-Volt AC at 60-Hz. This 1-Pole dual dimmer in gloss finish, works with 300-Watt incandescent/halogen lamps. Wall mountable dual dimmer has ON/OFF functionality. Dual dimmer measures 2.94-Inch x 1.75-Inch x 4.69-Inch. It is ideal for commercial and residential applications. Dual dimmer is UL listed, CSA/IEC certified and meets ANSI/IEEE/ASTM standards.
  • Replacement for stacked switches
  • Tap twice for full ON
  • Minimum load of 40-Watts
  • Includes light level indicator LED, power failure memory and RFI suppression circuit

Overview

Lutron Maestro® Single-location dual dimmer in white color, has rocker actuator that returns light to your desired light level. It offers easy-to-operate tap switch that turns lights ON/OFF to your required light level. It has voltage rating of 120-Volt AC at 60-Hz. This 1-Pole dual dimmer in gloss finish, works with 300-Watt incandescent/halogen lamps. Wall mountable dual dimmer has ON/OFF functionality. Dual dimmer measures 2.94-Inch x 1.75-Inch x 4.69-Inch. It is ideal for commercial and residential applications. Dual dimmer is UL listed, CSA/IEC certified and meets ANSI/IEEE/ASTM standards.

Specifications

GTIN
00027557289092
Energy Star Flag
No
Maximum Load Capacity
Light Top/Bottom: 300 Watt
Mounting
Wall
Number of Poles
1
Sub Brand
Maestro®
Standards
UL Listed, CSA Certified, ANSI/IEEE C62.41C, IEC 801-2, ASTM E308, ASTM D4674
Type
Single Location
Voltage Rating
120 Volt AC at 60 Hz
Country Of Origin
Mexico
RoHS Flag
No
Item Name
Dual Dimmer
UNSPSC
39122206
Action
ON/OFF
Grounding
No
UPC
02755728909
Finish
Gloss
Manufacturer Part Number
MA-L3L3HW-WH
Manufacturer Name
Lutron
Color
White
Brand Name
Lutron
Dimensions
2.94 Inch Width x 1.75 Inch Depth x 4.69 Inch Height
Actuator
Rocker, Tap

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.