Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron LRF2-OHLB-P-WH PIR Wireless Occupancy/Vacancy Sensor 1500-Sq-ft 3-Volt DC White Radio Powr Savr™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron LRF2-OHLB-P-WH PIR Wireless Occupancy/Vacancy Sensor 1500-Sq-ft 3-Volt DC White Radio Powr Savr™

SKU: 121902
Lutron Radio Powr Savr™ Wireless occupancy/vacancy sensor in white color, features passive infrared technology. It has sensing distance of 1500-Sq-ft and 180-degree viewing angle. Sensor requires 3-Volt DC voltage and 14-Micro-Amps nominal current for operation. It is suitable for indoor applications. Sensor measures 4.35-Inch x 1.8-Inch x 1.35-Inch. Sensor features passive infrared motion detection with exclusive Lutron XCTTM technology for better motion detection. It supports advanced occupancy features, such as dependent occupancy groups and customizable occupied/unoccupied presets in some systems. It is wall mounted at height of 6 - 8 ft. Sensor operates at temperature range of 0 to 40 deg C. Sensor is RoHS compliant.
  • Simple and intuitive adjustments available for Timeout, Activity and Auto ON settings
  • Accessible test buttons make setup easy
  • 360-degree Coverage ranges from 324 ft^2 (30.2 m^2) to 676 ft^2 (62.4 m^2), depending on mounting height
  • Simple and intuitive adjustments available for Timeout, Auto ON and Activity settings
  • Lens illuminates during test mode to verify ideal locations
  • Front-accessible test buttons make programming easy
  • 431 - 437 MHz frequency/channel code

Overview

Lutron Radio Powr Savr™ Wireless occupancy/vacancy sensor in white color, features passive infrared technology. It has sensing distance of 1500-Sq-ft and 180-degree viewing angle. Sensor requires 3-Volt DC voltage and 14-Micro-Amps nominal current for operation. It is suitable for indoor applications. Sensor measures 4.35-Inch x 1.8-Inch x 1.35-Inch. Sensor features passive infrared motion detection with exclusive Lutron XCTTM technology for better motion detection. It supports advanced occupancy features, such as dependent occupancy groups and customizable occupied/unoccupied presets in some systems. It is wall mounted at height of 6 - 8 ft. Sensor operates at temperature range of 0 to 40 deg C. Sensor is RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Eye Type
No
Mounting Height
6 - 8 ft
Type
PIR
Sensing Distance
1500 Sq-ft
UNSPSC
39122236
Switch Type
No
Viewing Angle
180 Degree
Color
White
Standards
RoHS Compliant
GTIN
00027557823609
RoHS Flag
No
Country Of Origin
United States of America
Energy Star Flag
No
sku
121902
Voltage Rating
3 Volt DC
Temperature Rating
0 to 40 deg C
Sub Brand
Radio Powr Savr™
UPC
02755782360
Manufacturer Name
Lutron
Manufacturer Part Number
LRF2-OHLB-P-WH
Amperage Rating
14 Micro-Amp
Item Name
Wireless Occupancy/Vacancy Sensor
Dimensions
4.35 Inch Length x 1.8 Inch Width x 1.35 Inch Depth
Finish
No
Brand Name
Lutron
Mounting
Wall
Response Time
1, 5, 15 or 30 min
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.