Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron LR-HWLV-HVAC Wallmount Programmable Thermostat 24-Volt AC White TouchPRO Wireless™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron LR-HWLV-HVAC Wallmount Programmable Thermostat 24-Volt AC White TouchPRO Wireless™

SKU: 122625
Lutron TouchPRO Wireless™ Programmable thermostat offers you the ability to adjust heating and cooling systems any time of the day, even from your mobile device when you are away. It has power rating of 820-Milli-Watts and is suitable for operating temperatures ranging from 0 - 120 deg F. This compact device uses RF to communicate with seeTempT wall displays and other Lutron® wireless devices. It supports 7-day programmable schedule, eliminating daily adjustments. It is suitable indoor applications. Thermostat is FCC compliant and meets IC/COFETEL standards.
  • Wireless thermostat is simple to use and offers superior quality and aesthetics
  • System features are programmed in the PC tool
  • Control from dynamic keypads in HomeWorks® QS systems
  • Wires to HVAC equipment
  • 22 - 18-AWG Solid wiring
  • The TouchPRO Wireless thermostat will retain its programming when power is restored

Overview

Lutron TouchPRO Wireless™ Programmable thermostat offers you the ability to adjust heating and cooling systems any time of the day, even from your mobile device when you are away. It has power rating of 820-Milli-Watts and is suitable for operating temperatures ranging from 0 - 120 deg F. This compact device uses RF to communicate with seeTempT wall displays and other Lutron® wireless devices. It supports 7-day programmable schedule, eliminating daily adjustments. It is suitable indoor applications. Thermostat is FCC compliant and meets IC/COFETEL standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Phase
No
Finish
No
Brand Name
Lutron
Depth
1.44
sku
122625
Voltage Rating
24 Volt AC
Amperage Rating
0.02 - 1 Amp at 20 - 30 Volt AC
RoHS Flag
No
UPC
02755783196
Type
Programmable
UNSPSC
41112209
Country Of Origin
United States of America
Temperature Rating
0 to 120 deg F
Switching Action
No
Color
White
Sub Brand
TouchPRO Wireless™
Standards
FCC Certified, IC Rated, COFETEL Approved
Width
6.56
Manufacturer Part Number
LR-HWLV-HVAC
Manufacturer Name
Lutron
Mounting
Wall
Power Rating
820 Milli-Watt
Environmental Conditions
5 - 90% Non-Condensing Humidity
Energy Star Flag
No
GTIN
00027557831963
Item Name
Thermostat
Height
4.94
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.