Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron LOS-CDT-500-WH Dual Technology (PIR/Ultrasonic) Occupancy Sensor 500-Sq-ft 20 - 24-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron LOS-CDT-500-WH Dual Technology (PIR/Ultrasonic) Occupancy Sensor 500-Sq-ft 20 - 24-Volt White

SKU: 100985
Lutron Occupancy sensor in white color, features passive infrared and ultrasonic technology. It has sensing distance of 500-Sq-ft and 180-degree viewing angle. It features rugged, high-impact injection molded plastic housing. Sensor requires 20 - 24-Volts voltage and 33-Milli-Amps nominal current for operation. It is suitable for indoor applications. Sensor measures 4.5-Inch Dia x 1.4-Inch. It is great choice for complex environment that are difficult to control with single-technology sensors.

Sensor offers provide high sensitivity, high noise immunity and better false tripping immunity. Non-volatile memory of the sensor saves learned and adjusted settings in protected memory and power outages will not cause status loss. It has Color-coded 6-Inch Lead terminal connection. It is ceiling mounted at height of 8 - 12 ft. Sensor operates at temperature range of 0 to 40 deg C. Sensor is UL/cUL listed.
  • Employs intelligent sensor that is continually adapting
  • Snap-locks to ceiling mounted cover plate
  • 500-ft (To 2000-ft ((46-m (to 186-m )) Coverage when mounted on an 8-ft to 12-ft (2.4-m to 3.7-m) ceiling
  • Affords choice of turning lights off or dimming to a preset level in the unoccupied state when integrated with a Lutron system
  • Self-adaptive
  • Automatic mode: Continually adapting sensor automatically adjusts settings to the space, Manual mode: 8 - 30 mins, Test mode: 8 secs

Overview

Lutron Occupancy sensor in white color, features passive infrared and ultrasonic technology. It has sensing distance of 500-Sq-ft and 180-degree viewing angle. It features rugged, high-impact injection molded plastic housing. Sensor requires 20 - 24-Volts voltage and 33-Milli-Amps nominal current for operation. It is suitable for indoor applications. Sensor measures 4.5-Inch Dia x 1.4-Inch. It is great choice for complex environment that are difficult to control with single-technology sensors.

Sensor offers provide high sensitivity, high noise immunity and better false tripping immunity. Non-volatile memory of the sensor saves learned and adjusted settings in protected memory and power outages will not cause status loss. It has Color-coded 6-Inch Lead terminal connection. It is ceiling mounted at height of 8 - 12 ft. Sensor operates at temperature range of 0 to 40 deg C. Sensor is UL/cUL listed.

Specifications

Eye Type
No
Degree of Protection
No
Switch Type
No
RoHS Flag
No
Terminal Connection
6 Inch Color Coded Lead Wire
Energy Star Flag
No
Country Of Origin
United States of America
Type
Dual Technology (PIR/Ultrasonic)
Voltage Rating
20 - 24 Volt
Viewing Angle
180 Degree
Mounting Height
8 - 12 ft
UNSPSC
39122236
GTIN
00027557182003
Sensing Distance
500 Sq-ft
Standards
UL Listed, cUL Certified
Temperature Rating
0 to 40 deg C
Brand Name
Lutron
Color
White
UPC
02755718200
Manufacturer Name
Lutron
Manufacturer Part Number
LOS-CDT-500-WH
Item Name
Occupancy Sensor
Dimensions
4.5 Inch Dia x 1.4 Inch Depth
Environmental Conditions
<95% Non-Condensing Relative Humidity
Finish
No
Material
Rugged High Impact, Injection Molded Plastic
Mounting
Ceiling
Output
20 - 24 Volt DC Active High-Logic Control Signal with Short Circuit Protection, Open Collector When Unoccupied
Amperage Rating
33 Milli-Amp

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.