Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron LMJ-5T-DV-B RF Dimming Module 5-Amp 120/277 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron LMJ-5T-DV-B RF Dimming Module 5-Amp 120/277 Volt

SKU: 422944
Lutron RF dimming module operates 0 - 10-Volts controlled fluorescent ballasts or LED drivers based on input from RadioRAR 2 and HomeWorks® QS systems. It has voltage rating of 120/277-Volts and current rating of 5-Amps. It comes with LED status indicator to show current load status and provides programming feedback. RF Dimming module is UL listed.
  • 0 to 10-Volts control link automatically sources or sinks up to 60-Milli-Amps to third party fixtures
  • 32 to 131 deg F ambient operating temperature, 0 to 90% humidity (non-condensing)
  • If power is interrupted, connected loads will return to the previous level prior to interruption
  • Programming lockout can be enabled for public spaces

Overview

Lutron RF dimming module operates 0 - 10-Volts controlled fluorescent ballasts or LED drivers based on input from RadioRAR 2 and HomeWorks® QS systems. It has voltage rating of 120/277-Volts and current rating of 5-Amps. It comes with LED status indicator to show current load status and provides programming feedback. RF Dimming module is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Grounding
No
NEMA Configuration
No
Voltage Rating
120/277 Volt
Standards
UL Listed
GTIN
00784276079730
RoHS Flag
No
Country Of Origin
Mexico
Energy Star Flag
No
sku
422944
UNSPSC
39122206
UPC
78427607973
Manufacturer Name
Lutron
Manufacturer Part Number
LMJ-5T-DV-B
Item Name
RF Dimming Module
For Use With
RadioRAR 2 and HomeWork sR QS Systems
Brand Name
Lutron
Amperage Rating
5 Amp
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.