Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron HWI-MI-120 Lower Right-Hand Corner Of A Panel Enclosure Mount Module Interface 120-Volt AC HomeWorks®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron HWI-MI-120 Lower Right-Hand Corner Of A Panel Enclosure Mount Module Interface 120-Volt AC HomeWorks®

SKU: 102483
Lutron HomeWorks® Module interface has voltage rating of 120-Volt AC and power rating of 2-Watts at 50/60-Hz. It works with HW-RPM-4U dimming module, HW-RPM-4A adaptive dimming module, HW-RPM-4M motor module, HW-RPM-4FSQ fan speed module as well as HW-RPM-4R power relay module. The manual override input allows activation of predetermined lighting scene from designated override switches installed anywhere in the area. It measures 3-Inch x 3-5/8-Inch x 13-1/8-Inch. It withstands temperature range of 0 to 40 deg C. Module interface is UL listed and CSA/NOM certified.
  • Module interface installs in HWI-PNL-8, HWBP-8D, HWAP-8D or PBK8 with up to eight RPMs, in HWI-PNL-5 with up to five RPMs or in HWBP-2S with up to two RPM-4Rs
  • Manual override input is provided on each module interface, allowing a predetermined lighting scene to be activated from designated override switches installed anywhere in the area
  • Each processor has communication links that can be configured as power panel links dedicated to control up to 16-module interfaces
  • Output is compatible with HW-RPM-4U dimming module, HW-RPM-4A adaptive dimming module, HW-RPM-4FSQ fan speed module, HW-RPM-4M motor module and HW-RPM-4R power relay module

Overview

Lutron HomeWorks® Module interface has voltage rating of 120-Volt AC and power rating of 2-Watts at 50/60-Hz. It works with HW-RPM-4U dimming module, HW-RPM-4A adaptive dimming module, HW-RPM-4M motor module, HW-RPM-4FSQ fan speed module as well as HW-RPM-4R power relay module. The manual override input allows activation of predetermined lighting scene from designated override switches installed anywhere in the area. It measures 3-Inch x 3-5/8-Inch x 13-1/8-Inch. It withstands temperature range of 0 to 40 deg C. Module interface is UL listed and CSA/NOM certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
UNSPSC
39121500
Voltage Rating
120 Volt AC
Phase
No
Power Rating
2 Watt
Size
3 Inch Width x 3-5/8 Inch Depth x 13-1/8 Inch Height
Sub Brand
HomeWorks®
Temperature Rating
0 to 40 deg C
sku
102483
Switch Type
No
Standards
UL Listed, CSA Certified, NOM Approved
Energy Star Flag
No
Mounting
Lower Right-Hand Corner Of A Panel Enclosure
Manufacturer Name
Lutron
Manufacturer Part Number
HWI-MI-120
Action
No
Degree of Protection
No
Brand Name
Lutron
Conductor Size
18 AWG One Pair, 22-18 AWG One Pair Twisted Shielded
Actuator
No
Environmental Conditions
0 - 90% Non-Condensing Relative Humidity
Finish
No
Frequency Rating
50/60 Hz
Item Name
Module Interface
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.